take 10% off our everday low prices!

Offer applied at final checkout

+

Global Industrial™ 60"W x 30"D x 1-3/4" Thick Ash Safety Edge Workbench Top

Global Industrial™ 60"W x 30"D x 1-3/4" Thick Ash Safety Edge Workbench Top

Item #: WB579125

(3)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $44.95

  • Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

    $84.95

Price: $186.95

Save $9.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ASH BUTCHER BLOCK BENCH TOP
Ash Butcher Block top is kiln dried, sanded smooth and finished with a penetrating oil protectant. A heavy duty, good-looking top at an affordable price. 1 3/4" thick top has rounded front safety edge to protect workers.

Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES30
  • COLOR FINISHUnfinished
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • TYPESafety Edge
  • MATERIALAsh
  • addon_typeBench Tops
  • THICKNESS INCHES1-3/4
  • FOOD SAFENo
  • COUNTRY OF ORIGINUSA
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Richard Churray

    Date: May 21, 2013

    Safety Edged Work Bench Top
    Your review:
    This beautiful work bench top arrive in a timely manner and was just as ordered. The top was smooth and nicely oiled as described in the offering.
  • Reviewer: Gill

    Date: June 08, 2012

    Tabletop
    Your review:
    The tabletop is good quality and durable. I did order 2 tops to put side-by-side to make it 10 ft long. The two top had different colors so they did not match well; other than that I am pleased with them.
  • Reviewer: Paul Hinze

    Date: January 02, 2012

    Bench Top
    Your review:
    Nice wood
Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the approximate weight of this item?

    Question Asked By: jp be me, September 13, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello, This weighs approximately 85 pounds. Thank you for your interest in our product.

Popular item in this category

Global Industrial™ 60"W x 30"D x 1-3/4" Thick Maple Butcher Block Safety Edge Workbench Top

Item #: WB579125

(8)

Ships same day.

$206.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 60"W x 30"D x 1-3/4" Thick Ash Safety Edge Workbench Top

Global Industrial™ 60"W x 30"D x 1-3/4" Thick Ash Safety Edge Workbench Top

Item #: WB579125

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 60"W x 30"D x 1-3/4" Thick Ash Safety Edge Workbench Top
    Global Industrial™ 60"W x 30"D x 1-3/4" Thick Ash Safety Edge Workbench Top
    Global Industrial™ 60"W x 30"D x 1-3/4" Thick Ash Safety Edge Workbench Top
    Global Industrial™ 60"W x 30"D x 1-3/4" Thick Ash Safety Edge Workbench Top

    Be the first to know about our special deals and events!

    Top