Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Assorted Cable Zip Tie Pack - 375 Pack

Global Industrial™ Assorted Cable Zip Tie Pack - 375 Pack

Item #: WB579257

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $8.90

Promotional Price: $8.50

Save $0.43 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Blue - Pkg Qty 6

Global Industrial™ Plastic Stack & Hang Bin, 11"W x 10-7/8"D x 5"H, Blue - Pkg Qty 6

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Cable Zip Ties
Secure wire, cable, and other loose items quickly and easily. This nylon cable zip tie assortment includes 3 sizes in 5 colors to meet virtually every application. Sizes include 4" L x .092" W, 6-1/2" L x .095" W and 7-1/2" L x .187" W. Colors include black, red, blue, yellow, and clear. Includes 25 ties in each color and size, 375 pieces total.

Weights & Dimensions

  • Max Bundle Diameter Varies in
  • Width .092, .095, .187 in
  • Cross Section Economy
  • Tensile Strength Varies psi
  • Length Varies in

Product Details

  • Brand Global Industrial
  • Package Quantity 375
  • Description Assorted Size/Color Pack
  • Material Plastic
  • Manufacturers Part Number 579257
  • Color Family Assorted
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: January 24, 2013

    lock it up
    Your review:
    these cable ties are insurance that some one just can't open our storage containers to see whats in, with out cutting ties.
Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Assorted Cable Zip Tie Pack - 375 Pack

Global Industrial™ Assorted Cable Zip Tie Pack - 375 Pack

Item #: WB579257

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Assorted Cable Zip Tie Pack - 375 Pack
    Global Industrial™ Assorted Cable Zip Tie Pack - 375 Pack
    Global Industrial™ Assorted Cable Zip Tie Pack - 375 Pack
    Global Industrial™ Assorted Cable Zip Tie Pack - 375 Pack
    Global Industrial™ Assorted Cable Zip Tie Pack - 375 Pack
    Global Industrial™ Assorted Cable Zip Tie Pack - 375 Pack
    Global Industrial™ Assorted Cable Zip Tie Pack - 375 Pack
    Global Industrial™ Assorted Cable Zip Tie Pack - 375 Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant