take 10% off our everday low prices!

Offer applied at final checkout

+

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 5' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 5' Charcoal

Item #: WB606624CH

(68)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Red
  • Green
  • Blue
  • Charcoal

Charcoal

Price: $22.50

Save $0.67 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 5' Burgundy

Usually ships in 5 to 8 days

(5)

$22.50

Customers Also Viewed

3 x 5'Deep Cleaning Ribbed Matting
Look of fine carpeting in a hi-lo rib pattern with outstanding durability. 3/8" thick 18 oz./sq. yd. 100% polypropylene fiber is bonded to a heavy duty slip and stain resistant vinyl base. Scrapes dirt and grit off shoes, removes moisture. Use indoor and out.

Product Specifications

  • LENGTH INCHES60
  • LENGTH FEET5
  • WIDTH INCHES36
  • WIDTH FEET3
  • COLOR FINISHCharcoal
  • BACKING MATERIALVinyl
  • BORDER COLORBlack
  • BRANDApache Mills
  • DESCRIPTIONEntrance Brush Clean Mat
  • MANUFACTURERS PART NUMBER01033190230000500
  • MODEL606624CH
  • SURFACEOlefin Fibers
  • THICKNESS INCHES3/8
  • TYPEPre-Cut Mat
  • WEIGHT LBS10
  • REFERENCE # 01-033
  • PATTERNRibbed
  • PRODUCT BRANDBrush & Clean™
  • TRAFFICBrush Ribbed
Customer Review

5.0

  • 5 Star

    52
  • 4 Star

    15
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jack Tellez

    Date: November 14, 2019

    High Value product
    Your review:
    Product seems to be of high quality being used as entry mats in a high traffic volume area...will know more as time passes
  • Reviewer: Carol

    Date: September 08, 2018

    Quality Mat
    Your review:
    The mats seem to be good quality thus far.
    Pros:
    I like how thick they are.
    Cons:
    They are taking a very long time to lay flat on the ground.
  • Reviewer: paul

    Date: June 16, 2018

    floor mat
    Your review:
    seems like good quality, good value for the price. only have just started using it but expect it to last well
  • Reviewer: charles

    Date: March 23, 2018

    The Rug
    Your review:
    A very good, no I think this was a fantastic purchase simply due to the fact the rug was in place to keep me from falling and hurting myself. The humidity had changed one night and my carport floor sweated during the night. I rushed out side to the carport and hit the rug and it did not move. Therefore injury averted. That's what I think of this rug. Thanks Global Industrial. Good Price, good product.
    Pros:
    This rug lays down and stays down and will absorb lots of water and this keeps a person, or persons from sliding or slipping.Worth the money.
    Cons:
    After you wash this rug you wish you had purchased several more.
  • Reviewer: KENNETH

    Date: March 23, 2018

    Entrance Matts
    Your review:
    We love your entrance matts
    Pros:
    They don't slide and are easy to clean.
    Cons:
    none
  • Reviewer: Les

    Date: March 23, 2018

    Excellent Mat
    Your review:
    Good solid mat
  • Reviewer: LARRY

    Date: March 23, 2018

    no problem here
    Your review:
    Save your time and money (and gas) and just order one. Best price I found.
    Pros:
    Works as expected, not rocket science. Had it a long time.Wears well.
    Cons:
    zip
  • Reviewer: Paul

    Date: March 23, 2018

    Excellent product
    Your review:
    Well made, great value, holds up well in rough service.
  • Reviewer: DARLA

    Date: March 23, 2018

    Deep Cleaning Ribbed Entrance Mat 3x5 Charcoal
    Your review:
    Very pretty and practical
    Pros:
    Stays in place well
  • Reviewer: Kevin

    Date: March 23, 2018

    Great entrance mat
    Your review:
    Wears quicker then anticipated, in a retail environment
    Pros:
    Clean, sturdy antislip
    Cons:
    Edges curl and tend to break and crack
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 5' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 5' Charcoal

Item #: WB606624CH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 5' Charcoal
    Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 5' Charcoal
    Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 5' Charcoal
    Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 5' Charcoal
    Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 3' x 5' Charcoal

    Be the first to know about our special deals and events!

    Top