SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Tri-Arc CAL-OSHA KIT For 5-9 Step Ladders , 24"W Steps, Ladder Sold Separately

Tri-Arc CAL-OSHA KIT For 5-9 Step Ladders , 24"W Steps, Ladder Sold Separately

Item #: WB606697

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $80.95

Save $4.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

5 Step All-Terrain Rolling Steel Ladder - Perforated Tread - 450 Lbs. Capacity

5 Step All-Terrain Rolling Steel Ladder - Perforated Tread - 450 Lbs. Capacity

Extra Heavy Duty Scouring Pads, Blue, 20 Pads

Extra Heavy Duty Scouring Pads, Blue, 20 Pads

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Grip 16"W 1 Step Steel Rolling Ladder 10"D Top Step - WLSR001162

Grip 16"W 1 Step Steel Rolling Ladder 10"D Top Step - WLSR001162

Global Industrial™ 17"H Rolling Step Stool - Gray

Global Industrial™ 17"H Rolling Step Stool - Gray

3 Step Lock-N-Stock Folding Ladder - LS3247

3 Step Lock-N-Stock Folding Ladder - LS3247

Grip 16"W 3 Step Steel Rolling Ladder 10"D Top Step - 318G

Grip 16"W 3 Step Steel Rolling Ladder 10"D Top Step - 318G

Perforated 16"W 3 Step Steel Rolling Ladder 10"D Top Step - 318P

Perforated 16"W 3 Step Steel Rolling Ladder 10"D Top Step - 318P

4 Step Folding Rolling Ladder Stand - Perforated Tread - KDMF104166

4 Step Folding Rolling Ladder Stand - Perforated Tread - KDMF104166

EGA Steel EZY-Climb Ladder w/ Handrails 4-Step, 24" Wide Perforated, Gray, 450 lb. Cap. - R024

EGA Steel EZY-Climb Ladder w/ Handrails 4-Step, 24" Wide Perforated, Gray, 450 lb. Cap. - R024

3 Step Folding Rolling Ladder Stand - Perforated Tread - KDMF103166

3 Step Folding Rolling Ladder Stand - Perforated Tread - KDMF103166

Perforated 16"W 1 Step Steel Rolling Ladder 10"D Top Step - WLSR001166

Perforated 16"W 1 Step Steel Rolling Ladder 10"D Top Step - WLSR001166

EGA Steel EZY-Climb Ladder w/ Handrails 4-Step, 24" Wide Grip Strut, Gray, 450 lb. Cap. - R033

EGA Steel EZY-Climb Ladder w/ Handrails 4-Step, 24" Wide Grip Strut, Gray, 450 lb. Cap. - R033

Global Industrial™ 2 Step Plastic Step Stand, 21"W x 19-1/2"L x 24-1/2"H, Yellow

Global Industrial™ 2 Step Plastic Step Stand, 21"W x 19-1/2"L x 24-1/2"H, Yellow

Global Industrial Dry Erase Eraser

Global Industrial Dry Erase Eraser

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Global Industrial™ Magnetic Glass Whiteboard, 72"W x 48"H

Multipack Equipment Tags, "Clean, Dirty, Repair", 2-5/16"L x 4-3/4"W, Assorted Colors, 750/Pack

Multipack Equipment Tags, "Clean, Dirty, Repair", 2-5/16"L x 4-3/4"W, Assorted Colors, 750/Pack

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Little Giant® Safety Aluminum Step Ladder - 3 Step - 10310BA

Little Giant® Safety Aluminum Step Ladder - 3 Step - 10310BA

Baby Changing Table - 9012

Baby Changing Table - 9012

CAL-OSHA KIT for 5-9 Step Ladders - 24"W Steps. For more rigid OSHA compliance. Ladder Sold Separately

Weights & Dimensions

  • Height 42 in
  • Weight 17 lbs

Product Details

  • Type Rolling Ladder
  • Brand Tri-Arc
  • Description CAL-OSHA Ladder Kit
  • Assembly Required Assembled
  • Material Steel
  • Manufacturers Part Number GRCAL0509
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Floor Cleaner & Deodorizer, 1 Gallon Bottle, 4/Case

Global Industrial™ Floor Cleaner & Deodorizer, 1 Gallon Bottle, 4/Case

Item #: 640404

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$45.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tri-Arc CAL-OSHA KIT For 5-9 Step Ladders , 24"W Steps, Ladder Sold Separately

Tri-Arc CAL-OSHA KIT For 5-9 Step Ladders , 24"W Steps, Ladder Sold Separately

Item #: WB606697

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant