+

Frequently Purchased Together
Customers Also Viewed
Keep your computer monitor & keyboard safe while allowing access to users with this computer cabinet. Secure steel cabinet prevents theft and vandalism by limiting access to monitor and keyboard. Conveniently place this cabinet on any desktop or countertop for computer use. Fully retractable locking front door has a break resistant acrylic window. Conveniently stores monitors up to 21" diagonal. Slide-out locking keyboard/mouse drawer fully extends on ball bearing slides. Monitor compartment is louvered to reduce heat build up. Includes convenient cable management ports. All locks keyed alike. Light Gray powder coated finish. Interior compartment measures 24-1/4"W x 21-3/4"D x 21"H. Measures 24-1/2"W x 22-1/2"D x 27-1/8"H overall. Assembles easily. 24 gauge panels, 19 gauge sliding keyboard/mouse tray. Optional AC Fan Kit (sold separately) reduces heat build up.
Weights & Dimensions
- Depth 22-1/2 in
- Monitor Size Maximum 21" Diagonal
- Width 24-1/2 in
- Height 27 in
Product Details
- Battery Powered No
- Mounting Location Countertop
- Assembly Required Yes
- Enclosure Type Display Only
- Type Computer Cabinet
- Display Screen CRT or LCD Monitors
- Brand Global Industrial
- Material Steel
- Manufacturers Part Number 607294GY
- Color Family Gray
Warranty
- Warranty 1 yr
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: ROBERT
Date: December 11, 2020
-
Reviewer: Anonymous
Date: March 23, 2018
Your review:
This cabinet has been working good for us. Keep the dust off of the computer equipment, with the proper fan and filter system.
There are 1 questions and 1 answer for this product.
-
What are the inside dimensions of the monitor/PC compartment?
Question Asked By: C.R. Beisler, July 28, 2020
Answer This Question
Question Answered By:
-
Product Expert, July 29, 2020
Hello, the interior compartment of this unit measures 24-1/4"W x 21-3/4"D x 21"H. Thank you for your interest in our product.
-
You might be interested in this similar product
Global Industrial™ Counter Top CRT Security Computer Cabinet, Black
Item #: 607294BK
Not Yet Rated
Ships in One Business Day
$428.95
compare items
Global Industrial™ Counter Top CRT Security Computer Cabinet, Light Gray
$164.36
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Replacement Parts