x

Take 15% off your entire order!

Offer applied at checkout

+

ERB™ 15145 Chemical Splash Resistant Goggles - Standard, Clear Lens, Black Straps

ERB™ 15145 Chemical Splash Resistant Goggles - Standard, Clear Lens, Black Straps

Item #: WB681101

(4)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Horizon Mfg. Safety Glass Holder With Door, 5205, Holds 12 Glasses, 7-3/4"L

    $116.95

    Free Shipping

  • MCR Safety LCT Lens Cleaning - Spec Saver Towelette, 100 Wipes/Box

    $7.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Graphic Signs - Caution Eye Protection Required - Plastic 7"W X 10"H

    $6.20

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $1.79

Save $0.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Acrylic Safety PPE Dispenser, Visitor Specs Deluxe, GLASG-D

Global Industrial™ Acrylic Safety PPE Dispenser, Visitor Specs Deluxe, GLASG-D

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12

Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Tingley® A41008 SafetyFlex® PVC/Polyester Apron, 38" x 48", Green, Medium

Tingley® A41008 SafetyFlex® PVC/Polyester Apron, 38" x 48", Green, Medium

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Solo® Visitors Specs, Clear Lens and Frame

Solo® Visitors Specs, Clear Lens and Frame

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Scorpio® Chemical Resistant Gloves, Ansell 08-354, Size 10, 1 Pair

Scorpio® Chemical Resistant Gloves, Ansell 08-354, Size 10, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

GOGGLES
Clear polycarbonate .064" thick lens is optically correct for minimum distortion. Soft vinyl frame fits facial contours comfortably. Black neoprene strap included. Meets ANSI Z87.1 - High Impact. Price is per spectacle.
Chemical Splash Resistant Goggles are indirectly vented with two vents on top and two on bottom.
Standard Lens

Product Specifications

  • BRANDERB Safety
  • DESCRIPTIONChemical Splash Resistant Goggle
  • MANUFACTURERS PART NUMBER15145
  • PACKAGE QUANTITY1
  • SIZEOne Size
  • THICKNESS INCHES.064
  • TYPESplash
  • WEIGHT LBS.5
  • FOAM PADDINGNo
  • BROW PROTECTORNo
  • FRAME CONSTRUCTIONVinyl
  • LENS COLORClear
  • ANTI-SCRATCHNo
  • HARD-COATNo
  • NOSE PADNo
  • APPLICATIONSGeneral, Utility
  • ANTI-FOGNo
  • UV PROTECTION99.99%
  • DIOPTERNo
  • LENS CONSTRUCTIONPolycarbonate
  • FRAME COLORClear
  • ADJUSTABLE TEMPLENo
  • FRAME STYLESafety Goggles
  • PRICE PEREach
  • STRAP MATERIALNeoprene
  • Base Model Number621105 681101
  • TEMPLE COLORClear
  • VENTILATIONIndirect
  • INDOOR/OUTDOORIndoor/Outdoor
  • STRAP INCLUDEDYes
  • POLARIZEDNo
  • APPROVALS OR CERTIFICATIONSANSI Z87.1 High Impact Requirements
Customer Review

4.5

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CALLI

    Date: January 23, 2020

    Great option if you have chemistry
    Your review:
    I’m so happy with my purchase. Very low in price and mine came with free shipping. Only took 4 days to get to me!
  • Reviewer: Anonymous

    Date: October 31, 2019

    Exactly what I wanted and arrived fast!
    Your review:
    For less than $2 and free shipping, I honestly thought it would take forever for it to arrive and not be what I needed. But it took less than a week to get here and it's exactly what I need for my chemistry class. So great!
  • Reviewer: Anonymous

    Date: January 07, 2014

    Perfect Goggle
    Your review:
    These goggles are great quality and a great value!
  • Reviewer: Anonymous

    Date: August 15, 2011

    Goggle review
    Your review:
    Wish they came in a smaller ordering quantity but they are good for small jobs.
Product Q & A

There are no questions for this product.

Accessories
Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000

Honeywell Emergency Eye/Face Wash, 32 Oz. Double Bottle Station, 32-000462-0000

Item #: 116270

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$48.95

Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12

Global Industrial OTG Visitor Safety Glasses, Clear Frame, 1 Each - Pkg Qty 12

Item #: 708121

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.36

Global Industrial Safety Glasses, Scratch-Resistant, Smoke Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Smoke Lens Color, 1 Each - Pkg Qty 12

Item #: 708120

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$10.92

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.88

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Item #: 695308

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.95

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12

Item #: 708123L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$30.00

Global™ Bell Earplugs, Contour, Corded, NRR 32 dB, 100 Pairs/Box

Global™ Bell Earplugs, Contour, Corded, NRR 32 dB, 100 Pairs/Box

Item #: 708378

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$21.95

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

Item #: B2024171

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$25.95

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

Item #: 994251

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.25

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

MCR Safety LCT Lens Cleaning - Spec Saver Towelette, 100 Wipes/Box

$7.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Graphic Signs - Caution Eye Protection Required - Plastic 7"W X 10"H

$6.20

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ERB™ 15145 Chemical Splash Resistant Goggles - Standard, Clear Lens, Black Straps

ERB™ 15145 Chemical Splash Resistant Goggles - Standard, Clear Lens, Black Straps

Item #: WB681101

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ERB™ 15145 Chemical Splash Resistant Goggles - Standard, Clear Lens, Black Straps
    ERB™ 15145 Chemical Splash Resistant Goggles - Standard, Clear Lens, Black Straps
    ERB™ 15145 Chemical Splash Resistant Goggles - Standard, Clear Lens, Black Straps
    ERB™ 15145 Chemical Splash Resistant Goggles - Standard, Clear Lens, Black Straps
    ERB™ 15145 Chemical Splash Resistant Goggles - Standard, Clear Lens, Black Straps
    ERB™ 15145 Chemical Splash Resistant Goggles - Standard, Clear Lens, Black Straps
    ERB™ 15145 Chemical Splash Resistant Goggles - Standard, Clear Lens, Black Straps
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant