SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Duracell® Procell® PC1300 D Battery - Pkg Qty 12

Duracell® Procell® PC1300 D Battery - Pkg Qty 12

Item #: WB704300

(10)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$1.63 ea.

Price: $19.56 / Pkg of 12

Save $0.98 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Duracell® Procell® PC1500 AA Battery - Pkg Qty 24

Duracell® Procell® PC1500 AA Battery - Pkg Qty 24

Duracell® Coppertop®  AA Batteries W/ Duralock Power Preserve™ - Pkg Qty 24

Duracell® Coppertop® AA Batteries W/ Duralock Power Preserve™ - Pkg Qty 24

Duracell® Procell® PC2400 AAA Battery - Pkg Qty 24

Duracell® Procell® PC2400 AAA Battery - Pkg Qty 24

Duracell® Procell® PC1604 9V Battery - Pkg Qty 12

Duracell® Procell® PC1604 9V Battery - Pkg Qty 12

Duracell® Procell® PC1400 C Battery - Pkg Qty 12

Duracell® Procell® PC1400 C Battery - Pkg Qty 12

Duracell® Coppertop®  D Batteries W/ Duralock Power Preserve™ - Pkg Qty 12

Duracell® Coppertop® D Batteries W/ Duralock Power Preserve™ - Pkg Qty 12

Duracell® Coppertop®  AAA Batteries W/ Duralock Power Preserve™ - Pkg Qty 24

Duracell® Coppertop® AAA Batteries W/ Duralock Power Preserve™ - Pkg Qty 24

Duracell® Coppertop®  C Batteries W/ Duralock Power Preserve™ - Pkg Qty 12

Duracell® Coppertop® C Batteries W/ Duralock Power Preserve™ - Pkg Qty 12

Energizer Industrial EN93 C Alkaline Batteries - Pkg Qty 12

Energizer Industrial EN93 C Alkaline Batteries - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Dewalt DCV580H 18V/20V MAX Cordless Wet/Dry Vacuum

Dewalt DCV580H 18V/20V MAX Cordless Wet/Dry Vacuum

DURACELL
PROCELL BATTERIES

Delivering the same outstanding performance and reliability as the Duracell Coppertop Battery. Long lasting power even after 7 years storage. Sold in case quantities. Please enter a multiple of the case quantity in the QTY box for each case ordered.

Product Details

  • Battery Type Alkaline
  • Voltage 1.5 V
  • Assembly Required Assembled
  • Type Disposable Battery
  • Package Quantity 12
  • Brand Duracell
  • Series Procell®
  • Material Alkaline
  • Battery Size D
  • Manufacturers Part Number PC1300
  • Shelf Life Years 7
Customer Review

4.5

  • 5 Star

    8
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: RODNEY

    Date: October 12, 2020

    Impulse item at checkout
    Your review:
    Good Stuff
  • Reviewer: ROBERT

    Date: December 17, 2019

    duracell batteries
    Your review:
    These are the industrial version of Duracell batteries. We have never had one fail prematurely or leak in any of our machines.
  • Reviewer: Anonymous

    Date: June 17, 2019

    D Batteries
    Your review:
    This battery is worth the money. We have lot of machines to use them in.
  • Reviewer: Anonymous

    Date: May 08, 2018

    Fastest shipping ever!
    Your review:
    Came the next day! Very impressed. Batteries are professional quality and the price is amazing. Using them in trail fence chargers.
  • Reviewer: Anonymous

    Date: May 19, 2016

    Senior Secretary for purchasing
    Your review:
    Ordering the product was a pleasure. Product came promptly.
  • Reviewer: Anonymous

    Date: May 03, 2016

    Good Batteries
    Your review:
    Good Batteries for the price.
  • Reviewer: Anonymous

    Date: March 24, 2016

    Awesome Batteries
    Your review:
    These procell batteries out last regular Duracell batteries in all our devices that we use them in.
  • Reviewer: Anonymous

    Date: August 22, 2015

    Great long lasting batteries!
    Your review:
    These are great batteries for your everyday use and not so everyday use products. Perfect for flashlights, radios, camping accessories, etc.. They last almost half of forever!
  • Reviewer: Anonymous

    Date: October 31, 2013

    Batteries
    Your review:
    Order was prompt and exactly as ordered.
  • Reviewer: Anonymous

    Date: July 02, 2012

    Poor packaging
    Your review:
    The batteries arrived loose in the boc and several were dented.
Product Q & A

There are no questions for this product.

Save $0.53 ea. with this comparable product

Rayovac® Alkaline Ultra Pro™ D 12 Battery Contractor Pack - Pkg Qty 12

Item #: B393616

Not Yet Rated

Ships in One Business Day

$13.20

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Duracell® Procell® PC1300 D Battery - Pkg Qty 12

Duracell® Procell® PC1300 D Battery - Pkg Qty 12

Item #: WB704300

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Duracell® Procell® PC1300 D Battery - Pkg Qty 12
    Duracell® Procell® PC1300 D Battery - Pkg Qty 12
    Duracell® Procell® PC1300 D Battery - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant