Take 15% off your entire order!

Offer applied at checkout

+

3M™ Multi Acid Gas/Organic Vapor Cartridge, 6006, 2/PK

3M™ Multi Acid Gas/Organic Vapor Cartridge, 6006, 2/PK

Item #: WB795249

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Caution Sign 14x10 Rigid Plastic - Respirator Must Be Worn

    $12.75

  • 3M™ N95 Particulate Filter, Box Of 10

    $22.25

  • 3M™ Adapters & Retainers, 501 Filter Retainer - Pkg Qty 20

    $60.40

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $18.75

Save $0.94 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

CHEMICAL CARTRIDGES
This low profile design helps to maintain a good field of vision.
Multi Gas/Vapor
Certain organic vapors, Chlorine, Hydrogen Chloride, Chlorine Dioxide, Sulfur Dioxide, Hydrogen Sulfide (escape only)
Ammonia, Methylamine, Formaldehyde or Hydrogen Flouride

Product Specifications

  • ASSEMBLYAssembled
  • BRAND3M™
  • CONSTRUCTIONPlastic
  • DESCRIPTIONMulti Acid Gas, Organic Vapor Cartridge
  • MANUFACTURERS PART NUMBER6006
  • MATERIAL(S)Plastic Casing
  • PACKAGE QUANTITY2
  • STYLE6006
  • TYPEMulit-Gas Combination Cartridge
  • RESPIRATOR CARTRIDGE TYPEAir Purifying Respirator Cartridge
  • CARTRIDGE APPROVED FOROV,AG,AM,MA,FM
  • APPLICATIONAssembly, Mechanical, Cleaning, Painting, Hazardous Waste Handling
  • FOR USE WITH6000,7000 Series Half, Full Facepiece Respirators, FF-400 Series
  • APPROVALS OR CERTIFICATIONSNIOSH Approved
  • RESPIRATOR CONNECTION TYPEBayonet
  • NUISANCE ODOR REMOVALOrganic Vapors & Acid Gas Irritants
  • RESISTANCEOil & Non-Oil Based Particles
  • COLOR CODEGray
  • PRICE PERPack
  • Approved by the National Institute for Occupational Safety and Health.
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JASON

    Date: October 19, 2020

    Excellent
    Your review:
    This mask is good when you're cleaning the kitchen and the bathroom with cleaning chemicals at home. This is an excellent mask to protect you.
  • Reviewer: Anonymous

    Date: March 23, 2018

    PPE for Pool House
    Your review:
    The needed cartridge was hard to find until I look at Global. They had the correct part needed for our application.
Product Q & A

There are no questions for this product.

Popular item in this category

3M™ N95 Particulate Filter, Box Of 10

Item #: B313477

(4)

Ships same day.

$22.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Multi Acid Gas/Organic Vapor Cartridge, 6006, 2/PK

3M™ Multi Acid Gas/Organic Vapor Cartridge, 6006, 2/PK

Item #: WB795249

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3M™ Multi Acid Gas/Organic Vapor Cartridge, 6006, 2/PK
    3M™ Multi Acid Gas/Organic Vapor Cartridge, 6006, 2/PK
    3M™ Multi Acid Gas/Organic Vapor Cartridge, 6006, 2/PK
    3M™ Multi Acid Gas/Organic Vapor Cartridge, 6006, 2/PK
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant