Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Strapping Kit w/ Tensioner/Sealer/Seals & Cart, 2940'L x 1/2" Strap Width

Global Industrial™ Strapping Kit w/ Tensioner/Sealer/Seals & Cart, 2940'L x 1/2" Strap Width

Item #: WB795263

(12)

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $654.00

$109.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Pac Strapping 0.350 Thick Steel Strapping Cutter, Black & Silver

Pac Strapping 0.350 Thick Steel Strapping Cutter, Black & Silver

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Pac Strapping Portable Steel Strapping Coil In Self Dispensing Carton, 200'L x 1/2"W x 0.020" Thick

Pac Strapping Portable Steel Strapping Coil In Self Dispensing Carton, 200'L x 1/2"W x 0.020" Thick

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Pac Strapping Regular Duty Snap On Steel Strapping Seals, 1/2" Strap Width, Silver, Pack of 2500

Pac Strapping Regular Duty Snap On Steel Strapping Seals, 1/2" Strap Width, Silver, Pack of 2500

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Kit Includes:
  • Cutting tool, 1 box of 1/2" wing seals
  • Heavy duty manual sealer
  • Heavy duty tensioner
  • 1 roll 1/2"L X 1/50"W steel strapping
  • Universal strapping cart


Product Details

  • Buckles N
  • Strapping Y
  • Sealer Y
  • Description Strapping Kit
  • Assembly Required No
  • Dispenser Y
  • Seals Y
  • Includes 1 Roll Strapping, Cart, Seals, Cutter, Sealer, Tensioner
  • Tensioner Y
  • Brand Global Industrial
  • Material Steel
  • Cart Y
  • Style With Cart
  • Manufacturers Part Number 795263
  • Cutter Y
  • Color Family Black

Weights & Dimensions

  • Tensile Strength 1175 lb/in
  • Length 2940 ft
  • Core Size 16 in
  • Thickness 0.02 mil
  • Strap Width 1/2 in
Customer Review

4.5

  • 5 Star

    5
  • 4 Star

    7
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: NICHOLAS

    Date: May 21, 2020

    Strapping
    Your review:
    Great kit at a great piece.
  • Reviewer: NATHAN

    Date: February 12, 2020

    Appears good.
    Your review:
    Everything appears to be good but I'm missing the crimper. But this not an issue with product or Global. Global is replacing it.
  • Reviewer: Anonymous

    Date: November 12, 2019

    Good Product
    Your review:
    Fast Shipping. Seems to be good quality. Great investment so far.
  • Reviewer: Anonymous

    Date: March 26, 2018

    versatile many uses
    Your review:
    Our strapping kit is used outdoors as well as in the shop overall a great product
  • Reviewer: Anonymous

    Date: March 23, 2018

    Good
    Your review:
    Good product easy to use
  • Reviewer: Anonymous

    Date: April 18, 2016

    steel straps
    Your review:
    Very high quality product
  • Reviewer: Anonymous

    Date: January 04, 2016

    Everything I needed
    Your review:
    This package was everything I needed. It came with all the required tools and parts to get the job done.
  • Reviewer: Anonymous

    Date: November 24, 2013

    Good Starter Kit
    Your review:
    This seemed like the best buy after some searching. We were able to save the freight by picking up at the warehouse which is only 20 or 30 minutes away. The tools are nice, the tensioner especially seems well made and durable (ask me again in a year or two). The cart does it's job, we are still trying to deal with the strapping wanting to unspool but that should ease as the reel is used up and we get used to the operation.
  • Reviewer: Anonymous

    Date: August 16, 2013

    DFG
    Your review:
    Complete banding station No need to search for accesories. Quality product
  • Reviewer: Anonymous

    Date: May 28, 2013

    Reel dispenser
    Your review:
    This was a very easy assembly for such a very important tool that helps to ship your valuable items safely to its destination. The cost for tho item is well worth the quality of this product. Well worth the buy!
Product Q & A

There are no questions for this product.

Accessories
Pac Strapping Regular Duty Snap On Steel Strapping Seals, 1/2" Strap Width, Silver, Pack of 2500

Pac Strapping Regular Duty Snap On Steel Strapping Seals, 1/2" Strap Width, Silver, Pack of 2500

Item #: 795260

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$90.95

Pac Strapping 0.350 Thick Steel Strapping Cutter, Black & Silver

Pac Strapping 0.350 Thick Steel Strapping Cutter, Black & Silver

Item #: 917102

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$53.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Strapping Kit w/ Tensioner/Sealer/Seals & Cart, 2940'L x 1/2" Strap Width

Global Industrial™ Strapping Kit w/ Tensioner/Sealer/Seals & Cart, 2940'L x 1/2" Strap Width

Item #: WB795263

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Strapping Kit w/ Tensioner/Sealer/Seals & Cart, 2940'L x 1/2" Strap Width
    Global Industrial™ Strapping Kit w/ Tensioner/Sealer/Seals & Cart, 2940'L x 1/2" Strap Width
    Global Industrial™ Strapping Kit w/ Tensioner/Sealer/Seals & Cart, 2940'L x 1/2" Strap Width
    Global Industrial™ Strapping Kit w/ Tensioner/Sealer/Seals & Cart, 2940'L x 1/2" Strap Width
    Global Industrial™ Strapping Kit w/ Tensioner/Sealer/Seals & Cart, 2940'L x 1/2" Strap Width
    Global Industrial™ Strapping Kit w/ Tensioner/Sealer/Seals & Cart, 2940'L x 1/2" Strap Width
    Global Industrial™ Strapping Kit w/ Tensioner/Sealer/Seals & Cart, 2940'L x 1/2" Strap Width
    Global Industrial™ Strapping Kit w/ Tensioner/Sealer/Seals & Cart, 2940'L x 1/2" Strap Width
    Global Industrial™ Strapping Kit w/ Tensioner/Sealer/Seals & Cart, 2940'L x 1/2" Strap Width
    Global Industrial™ Strapping Kit w/ Tensioner/Sealer/Seals & Cart, 2940'L x 1/2" Strap Width
    Global Industrial™ Strapping Kit w/ Tensioner/Sealer/Seals & Cart, 2940'L x 1/2" Strap Width
    Global Industrial™ Strapping Kit w/ Tensioner/Sealer/Seals & Cart, 2940'L x 1/2" Strap Width
    Global Industrial™ Strapping Kit w/ Tensioner/Sealer/Seals & Cart, 2940'L x 1/2" Strap Width
    Global Industrial™ Strapping Kit w/ Tensioner/Sealer/Seals & Cart, 2940'L x 1/2" Strap Width
    Global Industrial™ Strapping Kit w/ Tensioner/Sealer/Seals & Cart, 2940'L x 1/2" Strap Width
    Global Industrial™ Strapping Kit w/ Tensioner/Sealer/Seals & Cart, 2940'L x 1/2" Strap Width
    Global Industrial™ Strapping Kit w/ Tensioner/Sealer/Seals & Cart, 2940'L x 1/2" Strap Width
    Global Industrial™ Strapping Kit w/ Tensioner/Sealer/Seals & Cart, 2940'L x 1/2" Strap Width
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant