take 10% off our everday low prices!

Offer applied at final checkout

+

Eagle 1632 2 Drum Spill Containment Modular Platform - Yellow with No Drain

Eagle 1632 2 Drum Spill Containment Modular Platform - Yellow with No Drain

Item #: WB921221

(61)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Eagle 1689 Spill Containment Poly Pallet Ramp - Yellow

    $131.95

  • Protective Lining Corp. DC55 Elastic Polyethylene Drum Cover - Pkg Qty 100

    $164.00

  • Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale

    $35.95

$224.16 up to 59% OFF

Price: $97.95

Save $4.90 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $97.95 ea.
  • Buy 3+ $92.00 ea.

Quantity

Customers Also Viewed

Eagle 2 DRUM SPILL CONTAINMENT MODULAR PLATFORM - YELLOW WITH NO DRAIN

Platforms can be arranged in an endless number of configurations to meet your specifications. Features a low profile for easier loading and unloading and are compatible with our optional Spill Containment Ramp. Units have a 30-gallon spill capacity per 2-drum side. Constructed of high-density polyethylene for superior strength and corrosion resistance. Each platform comes with a removable poly grating for fast and easy cleanup. Each 2-drum unit includes two 2-ft. U-channel connectors join units. Includes fork lift pockets. EPA Compliant.

Product Specifications

  • LENGTH INCHES51-1/2
  • WIDTH INCHES26-1/4
  • HEIGHT INCHES6-1/2
  • CAPACITY DRUM2
  • CAPACITY GALLONS30
  • CAPACITY LBS5000
  • COLOR FINISHYellow
  • ASSEMBLYAssembled
  • BRANDEagle Mfg
  • CONSTRUCTIONPolyethylene
  • DESCRIPTIONDrum Platform with Deck
  • DRAINNo
  • MANUFACTURERS PART NUMBER1632
  • TYPEIncludes (2) 2' U-channel Connectors
  • WEIGHT LBS32
Customer Review

5.0

  • 5 Star

    50
  • 4 Star

    8
  • 3 Star

    3
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: shade

    Date: May 01, 2019

    custr
    Your review:
    Haven't had it long but so far it serves it purpose nicely.
    Pros:
    light weight easy to move
    Cons:
    hard to place a full 60 gallon drum of fluid on it. wish it had a ramp
  • Reviewer: Aaron

    Date: March 27, 2018

    Great product
    Your review:
    Great product
  • Reviewer: GILBERT

    Date: March 26, 2018

    RC1921221
    Your review:
    These units work great for my shops and regular customers that keep drums on there properties.
    Pros:
    Durable and economical
  • Reviewer: PAUL

    Date: March 26, 2018

    Eagle 1632
    Your review:
    Nice product
  • Reviewer: Sampson

    Date: March 23, 2018

    Eagle spill contaner
    Your review:
    Met our customers needs!
  • Reviewer: Aaron

    Date: March 23, 2018

    Awesome containment
    Your review:
    Awesome containment
    Pros:
    Awesome containment
    Cons:
    none
  • Reviewer: Sandy

    Date: March 23, 2018

    Works well
    Your review:
    Works like it should, durable and works as expected. Its strong and can hold a lot of weight.
    Pros:
    good quality, weight, great price & durable
    Cons:
    none
  • Reviewer: roger

    Date: March 23, 2018

    strong
    Your review:
    Real Strong and perfect size
  • Reviewer: MO

    Date: March 23, 2018

    Perfect Containment
    Your review:
    This containment was perfect for the two big drums and the various little buckets.
    Pros:
    Easy to place and gang together
    Cons:
    None.
  • Reviewer: BARRY

    Date: March 23, 2018

    Eagle 2 drum spill platform
    Your review:
    inexpensive solution for OSHA/EPA spill containment.
    Pros:
    Durable construction, easy to move & clean when required. Easy to load from hand truck.
    Cons:
    Shallow, containment volume is lower than others. Best for low leakage containers of oils & soaps.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Would this spill containment tray work for batteries? We are planning a bank of L-16 batteries- eight batteries at 120 lbs each, adding up to just under half a ton. Each battery's footprint is 12x7 inches.

    Question Asked By: M, April 17, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, April 17, 2015

      this should be suitable for your application

Save $8.00 with this comparable product

Global Industrial™ 2 Drum Spill Containment Modular Platform

Item #: WB921221

(4)

Ships same day.

$89.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eagle 1632 2 Drum Spill Containment Modular Platform - Yellow with No Drain

Eagle 1632 2 Drum Spill Containment Modular Platform - Yellow with No Drain

Item #: WB921221

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Eagle 1632 2 Drum Spill Containment Modular Platform - Yellow with No Drain
    Eagle 1632 2 Drum Spill Containment Modular Platform - Yellow with No Drain
    Eagle 1632 2 Drum Spill Containment Modular Platform - Yellow with No Drain
    Eagle 1632 2 Drum Spill Containment Modular Platform - Yellow with No Drain
    Eagle 1632 2 Drum Spill Containment Modular Platform - Yellow with No Drain
    Eagle 1632 2 Drum Spill Containment Modular Platform - Yellow with No Drain
    Eagle 1632 2 Drum Spill Containment Modular Platform - Yellow with No Drain
    Eagle 1632 2 Drum Spill Containment Modular Platform - Yellow with No Drain
    Eagle 1632 2 Drum Spill Containment Modular Platform - Yellow with No Drain
    Eagle 1632 2 Drum Spill Containment Modular Platform - Yellow with No Drain
    Eagle 1632 2 Drum Spill Containment Modular Platform - Yellow with No Drain
    Eagle 1632 2 Drum Spill Containment Modular Platform - Yellow with No Drain
    Eagle 1632 2 Drum Spill Containment Modular Platform - Yellow with No Drain
    Eagle 1632 2 Drum Spill Containment Modular Platform - Yellow with No Drain
    Eagle 1632 2 Drum Spill Containment Modular Platform - Yellow with No Drain

    Be the first to know about our special deals and events!

    Top