discount codeFree shipping over 300

Applied at checkout

Unisex Lab Coat - White L

Unisex Lab Coat - White L

Item #: WB921244L

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • L
  • M
  • S
  • XL

L

Price: $21.00

Quantity

Popular item in this category

Unisex Snap Front Lab Coat, White, L

Usually ships in 5 to 8 days

Not Yet Rated

$24.25

Customers Also Viewed

UNISEX
LAB COAT

Classically styled in comfortable polyester/cotton poplin fabric, featuring a 4-button down closure, a left breast pocket and two lower outside pockets, and reinforced slits for pocket access.

Product Specifications

  • LENGTH INCHES41
  • COLORWhite
  • ASSEMBLYAssembled
  • BRANDSuperior Surgical
  • CONSTRUCTIONPoplin
  • DESCRIPTIONUnisex Lab Coat
  • MANUFACTURERS PART NUMBER3495l
  • MODEL921244l
  • SIZEL
  • SIZE TYPELarge
  • TYPEHealthcare Uniforms
  • WEIGHT LBS1
  • CLOSURE TYPEButton Front
  • GENDERUnisex
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Unisex Lab Coat - White L

Unisex Lab Coat - White L

Item #: WB921244L

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top