take 10% off our everday low prices!

Offer applied at final checkout

Arrow Shed Floor Frame Kit for 10' x 12' & 10' x 14' Building

Arrow Shed Floor Frame Kit for 10' x 12' & 10' x 14' Building

Item #: WBB048307

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $119.95

Save $6.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Arrow Shed Floor Frame Kit for 10' x 12' & 10' x 14' Building

Keeps stored items off the ground. Assembles in minutes. Strong hot-dipped galvanized steel. Plywood flooring serves as a perfect finish to the floor frame. For use with 10'x12' & 10'x14' Buildings.

Product Specifications

  • BRANDArrow Sheds
  • CONSTRUCTIONGalvanized Steel
  • FOR USE WITH10' x 12', 10' x 14' Buildings
  • MANUFACTURERS PART NUMBERFB1014-A
  • STYLEFloor Frame Kit
  • WEIGHT LBS29
  • ASSEMBLEDUnassembled
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • does this come with the plywood?

    Question Asked By: Jesus, August 11, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Jesus, The plywood is not included. Thank you for your interest in our product.

Popular item in this category

Arrow Shed Floor Frame Kit for 10' x 8' & 10' x 9' Building

Item #: WBB048307

(2)

Usually ships in 5 to 8 days

$90.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Arrow Shed Floor Frame Kit for 10' x 12' & 10' x 14' Building

Arrow Shed Floor Frame Kit for 10' x 12' & 10' x 14' Building

Item #: WBB048307

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top