Take 15% off your entire order!

Offer applied at checkout

Graphic Signs - Caution Eye Protection Required - Plastic 7"W X 10"H

Graphic Signs - Caution Eye Protection Required - Plastic 7"W X 10"H

Item #: WB952813R

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$9.38 up to 37% OFF

Price: $6.20

Save $0.31 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-5 $6.20 ea.
  • Buy 6+ $5.90 ea.

Quantity

Customers Also Viewed

ANSI GRAPHIC SIGNS
Universally understood graphics for comprehension at a glance. Safety Alert triangle and headings indicates the presence of immediate or potentially hazardous situation. Meets new ANSI Z535 Guidelines for standardization.
Text on Sign:
CAUTION - EYE PROTECTION REQUIRED

Product Specifications

  • ANSIANSI
  • WIDTH INCHES7
  • HEIGHT INCHES10
  • COLOR FINISHWhite
  • ASSEMBLYAssembled
  • BRANDNational Marker Company
  • CONSTRUCTIONPlastic
  • DESCRIPTIONPersonal Protection & Fall Hazard Sign
  • MANUFACTURERS PART NUMBERCga10r
  • MODEL952813R
  • THICKNESS MIL50
  • SIGN SHAPERectangle
  • OSHA/ANSIANSI
  • SIGN LEGENDEye Protection Required
  • LEGEND HEADINGCaution
  • MOUNTINGMounting Holes - 4 Corner
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NMC C26PB OSHA Sign, Caution Eye Protection Required In This Area, 10" X 14", Yellow/Black

Item #: B975116

Not Yet Rated

Usually ships in 3 to 6 days

$7.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Graphic Signs - Caution Eye Protection Required - Plastic 7"W X 10"H

Graphic Signs - Caution Eye Protection Required - Plastic 7"W X 10"H

Item #: WB952813R

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant