SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Safety Zone RS-810 Disposable Dust Masks, 50/Box

Safety Zone RS-810 Disposable Dust Masks, 50/Box

Item #: WB954219

(16)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $28.99

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Caution Sign 14x10 Rigid Plastic - Respirator Must Be Worn

Caution Sign 14x10 Rigid Plastic - Respirator Must Be Worn

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ 8210 N95 Disposable Particulate Respirator, 20/Box

3M™ 8210 N95 Disposable Particulate Respirator, 20/Box

3M™ 8577 P95 Disposable Particulate Respirators, Box of 10

3M™ 8577 P95 Disposable Particulate Respirators, Box of 10

3M™ 8200/07023(AAD) N95 Disposable Particulate Respirator, Box of 20

3M™ 8200/07023(AAD) N95 Disposable Particulate Respirator, Box of 20

3M™ 8511 N95 Disposable Respirator w/ Exhalation Valve, 10/Box

3M™ 8511 N95 Disposable Respirator w/ Exhalation Valve, 10/Box

3M™ 8233 N100 Disposable Particulate Respirator, 1 Each

3M™ 8233 N100 Disposable Particulate Respirator, 1 Each

3M™ 8271 P95 Disposable Respirator w/ Exhalation Valve, 10/Box

3M™ 8271 P95 Disposable Respirator w/ Exhalation Valve, 10/Box

3M™ 8212 N95 Disposable Particulate Welding Respirator Mask, w/Faceseal, 10/Box

3M™ 8212 N95 Disposable Particulate Welding Respirator Mask, w/Faceseal, 10/Box

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

MCR Safety CL110 Crews Checklite Safety Glasses, Clear Lens, Clear Frame, Anti-Scratch

MCR Safety CL110 Crews Checklite Safety Glasses, Clear Lens, Clear Frame, Anti-Scratch

3M™ Virtua Safety Glasses, 11228-00000-100, Clear Uncoated Lens

3M™ Virtua Safety Glasses, 11228-00000-100, Clear Uncoated Lens

North® 5400 Series Low Maintenance Full Facepiece Respirators, 54001

North® 5400 Series Low Maintenance Full Facepiece Respirators, 54001

Global Industrial™ Acrylic Safety PPE Dispenser, Dust Mask Dispenser With Cover, GLADM1

Global Industrial™ Acrylic Safety PPE Dispenser, Dust Mask Dispenser With Cover, GLADM1

NUISANCE
DUST MASK

Large filter area helps protect against dust and particles such as cement, sand and pollen while allowing easy breathing and speaking. Contoured, non-woven filter material with metal nosepiece conforms comfortably to a variety of facial features. Economical and maintenance free can be discarded at the end of the day. Low profile design can be worn with goggles or glasses. Not NIOSH approved. Box of 50.

Weights & Dimensions

  • Size One Size
  • Weight 0.6 lbs

Product Details

  • Price Per Box
  • Description Disposable Dust Mask
  • Resistance Dust & Non-Oil Based Particles
  • Assembly Required Assembled
  • Exhalation Valves No
  • Nose Clip Yes
  • Latex Content No
  • Type Nuisance Dust Mask
  • For Use With Household Cleaning, Lawn Work
  • Nuisance Odor Removal None
  • Package Quantity 50/Box
  • Brand The Safety Zone
  • Respirator Shape Molded
  • Material Polyester
  • Face Seal Type No
  • Manufacturers Part Number RS-810
  • Individually Packaged No
  • Color Family White
  • Respirator Headstrap Dual, Non-Adjustable
Customer Review

4.5

  • 5 Star

    10
  • 4 Star

    4
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CYNTHIA

    Date: February 29, 2020

    Great!
    Your review:
    It was so easy ordering from you. Liked your product.
  • Reviewer: angela

    Date: February 06, 2020

    Good masks
    Your review:
    Thank you very much. This is exactly what I was looking for and you can't beat the price. Good deal. Good quality.
  • Reviewer: Anonymous

    Date: December 12, 2018

    Product Review
    Your review:
    Received items and are happy with our order, especially the time frame for the shipment/receiving.
  • Reviewer: Anonymous

    Date: November 01, 2018

    Dust Masks
    Your review:
    Excellent service and product quality. I will be a repeat customer.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Great quality Dust Mask
    Your review:
    I have purchased many dust masks from other companies and these mask do exactly as advertised possibly better and are at a very affordable price.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Disposable mask
    Your review:
    All of my production and shipping crews love the mask. It is easy to put on,adjust and does not hinder their sight when working in light dusty areas.
  • Reviewer: Anonymous

    Date: May 08, 2017

    Dust Mask
    Your review:
    good
  • Reviewer: Anonymous

    Date: July 06, 2015

    for the safety and value conscience
    Your review:
    Great mask for the high volume we use
  • Reviewer: Anonymous

    Date: April 29, 2015

    Disposable Dust Mask 50 Per Box
    Your review:
    Exactly as described
  • Reviewer: Anonymous

    Date: January 26, 2015

    Not worth the money
    Your review:
    Received these masks to be used in our facility. Side straps continually broke, since they are only held in by staples and metal nose piece kept falling off. Finally threw them away. They are a low price so you will be getting what you pay for here.
Product Q & A

There are no questions for this product.

Save $14.79 with this comparable product

N95 Disposable Particulate Respirator Mask, NIOSH Approved, 20/Box

Item #: 708555

(10)

Ships in One Business Day

$14.20

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Caution Sign 14x10 Rigid Plastic - Respirator Must Be Worn

$15.25

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Safety Zone RS-810 Disposable Dust Masks, 50/Box

Safety Zone RS-810 Disposable Dust Masks, 50/Box

Item #: WB954219

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Safety Zone RS-810 Disposable Dust Masks, 50/Box
    Safety Zone RS-810 Disposable Dust Masks, 50/Box
    Safety Zone RS-810 Disposable Dust Masks, 50/Box
    Safety Zone RS-810 Disposable Dust Masks, 50/Box
    Safety Zone RS-810 Disposable Dust Masks, 50/Box
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant