Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ General Security Laminated Steel Padlock - Bumper & 2 Keys - Keyed Different

Global Industrial™ General Security Laminated Steel Padlock - Bumper & 2 Keys - Keyed Different

Item #: WB959101

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.59

Save $0.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Keyed Padlock
Features a rubber bumper to protect surfaces from marring. Includes 2 keys.

Product Specifications

  • ACCESSORY WIDTH INCHES1-3/4
  • ACCESSORY DEPTH INCHES3/4
  • ACCESSORY HEIGHT INCHES2-5/8
  • ASSEMBLYAssembled
  • BRANDGlobal Industrial™
  • COLOR FINISHChrome
  • CONSTRUCTIONSteel
  • DESCRIPTIONKeyed Padlock With 2 Keys
  • LOCK TYPEKeyed Differently
  • MANUFACTURERS PART NUMBER959101A
  • MODEL959101
  • PRODUCT FAMILYAccessories
  • SHACKLE DIAMETER INCHES1/4
  • SHACKLE INSIDE WIDTH INCHES3/4
  • SHACKLE INSIDE HEIGHT INCHES1
  • WEIGHT LBS0.6
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ General Security Laminated Steel Padlock - Bumper & 2 Keys - Keyed Different

Global Industrial™ General Security Laminated Steel Padlock - Bumper & 2 Keys - Keyed Different

Item #: WB959101

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ General Security Laminated Steel Padlock - Bumper & 2 Keys - Keyed Different
    Global Industrial™ General Security Laminated Steel Padlock - Bumper & 2 Keys - Keyed Different
    Global Industrial™ General Security Laminated Steel Padlock - Bumper & 2 Keys - Keyed Different
    Global Industrial™ General Security Laminated Steel Padlock - Bumper & 2 Keys - Keyed Different
    Global Industrial™ General Security Laminated Steel Padlock - Bumper & 2 Keys - Keyed Different
    Global Industrial™ General Security Laminated Steel Padlock - Bumper & 2 Keys - Keyed Different
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant