x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ General Security Laminated Steel Padlock - 2 Keys - Keyed Differently

Global Industrial™ General Security Laminated Steel Padlock - 2 Keys - Keyed Differently

Item #: WB959101D

(3)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4.70

Save $0.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

KEYED PADLOCK WITH BUMPER

Secure steel padlock. Includes 2 keys. Rubber bumper protects surfaces from marring.

Product Specifications

  • WIDTH INCHES1-3/4
  • DEPTH INCHES3/4
  • HEIGHT INCHES2-5/8
  • COLOR FINISHChrome
  • ASSEMBLYAssembled
  • BRANDGlobal Industrial
  • CONSTRUCTIONSteel
  • LOCK TYPEKeyed Differently
  • SHACKLE DIAMETER INCHES1/4
  • SHACKLE INSIDE HEIGHT INCHES1
  • SHACKLE INSIDE WIDTH INCHES3/4
Customer Review

3.5

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 28, 2018

    safe
    Your review:
    We used this lock on an outdoor gate and it weathered a cold snowy winter just fine. no problems with it.
  • Reviewer: Anonymous

    Date: March 21, 2012

    Lock review
    Your review:
    Locks were okay.
  • Reviewer: Anonymous

    Date: May 16, 2011

    LOCKS
    Your review:
    NOT THE GREATEST LOCK, BUT FOR 3.50 YOU GET WHAT YOPU PAY FOR
Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ General Security Laminated Steel Padlock - 2 Keys - Keyed Differently

Global Industrial™ General Security Laminated Steel Padlock - 2 Keys - Keyed Differently

Item #: WB959101D

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ General Security Laminated Steel Padlock - 2 Keys - Keyed Differently
    Global Industrial™ General Security Laminated Steel Padlock - 2 Keys - Keyed Differently
    Global Industrial™ General Security Laminated Steel Padlock - 2 Keys - Keyed Differently
    Global Industrial™ General Security Laminated Steel Padlock - 2 Keys - Keyed Differently
    Global Industrial™ General Security Laminated Steel Padlock - 2 Keys - Keyed Differently
    Global Industrial™ General Security Laminated Steel Padlock - 2 Keys - Keyed Differently
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant