Global Industrial is here to help. As an essential distributor, we are open so that we can provide you with the products you need for your business.
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Folding Floor Crane with Telescopic Boom 4000 Lb. Capacity

Global Industrial™ Folding Floor Crane with Telescopic Boom 4000 Lb. Capacity

Item #: WB975286

(7)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $307.95

Save $15.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

GLOBAL INDUSTRIAL™ FOLDING TELESCOPIC FLOOR CRANE

Heavy-duty engine hoist and more!

This affordable versatile floor crane is constructed of sturdy, heavy-gauge steel. Folds to a compact 62-1/2"H x 32-1/2"W x 39"D. Manual hydraulic pump and 11" hook chain allow for a variety of uses. Telescoping, 4-position boom has 1000-4000 lb. capacity range. Excellent mobility with six 3-1/2" swivel casters. Overall crane height is 95". Easy assembly.

Note: The Maximum Height of the Center of the Hook for each Maximum Weight Capacity is: 89", 83.5", 78" & 72.5" respectively.

Product Specifications

  • LENGTH INCHES69
  • WIDTH INCHES39-1/2
  • HEIGHT INCHES95
  • COLOR FINISHRed
  • ASSEMBLYUnassembled
  • BOOM HEIGHT INCHES0 to 64
  • BOOM LENGTH INCHES42 to 63
  • BRANDGlobal Industrial™
  • CONSTRUCTIONSteel
  • EXTENDED CAPACITY LBS.1000
  • LIFT TIMEApprox. 2" per Pump
  • LIMITED WARRANTY1 Year
  • LOAD WHEEL DIAMETER INCHES3-1/2
  • REFERENCE #EHN-40-C
  • RETRACTED CAPACITY LBS.4000
  • STEER WHEEL DIAMETER INCHES3-1/2
  • TYPEFolding Telescopic Crane
  • WEIGHT LBS240
  • UPC707022328791
Customer Review

5.0

  • 5 Star

    5
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: KEN

    Date: March 23, 2018

    boom lift
    Your review:
    works well. Folds away nicely.
  • Reviewer: Tone-E

    Date: July 16, 2017

    Folding Floor Crane works Great!
    Your review:
    Crane works great for our application (moving/replacing the 5th wheel mechanism from our pickup truck bed).
    Pros:
    Easy to assemble (took about 2 hours), easy to use. Folding capability makes it easy to store. Quality seems excellent.
    Cons:
    Boom extension is not "quite" long enough to reach the rails in the pickup (located in center of truck bed), so we have to manually lift it onto the rails.
  • Reviewer: Ray

    Date: June 12, 2017

    Telescope Crane
    Your review:
    Product works great. I needed to lift something that weighs about 1,500 pounds in a garage without electricity. Have to manually crank the crane which is not a lot of fun, but it worked as needed.
    Pros:
    Does the job. I have a garage/shed without power. Need to move something around and it works just fine.
    Cons:
    No con on product. Shipping price is a bit steep.
  • Reviewer: Paul

    Date: January 16, 2017

    Cherry picker
    Your review:
    Good service, timely delivery and good product.
  • Reviewer: MARCA

    Date: November 21, 2016

    great for a portable crane
    Your review:
    does what we wanted it to do
    Cons:
    i little hard to steer when loaded
  • Reviewer: SHARON

    Date: July 15, 2016

    Tool Crib Attendant
    Your review:
    Very fast delivery
  • Reviewer: JERRY

    Date: December 15, 2014

    4 ton floor crane
    Your review:
    everything was as advertised
    Pros:
    Good price
    Cons:
    Shipping is too expensive
Product Q & A

There are 3 questions and 3 answers for this product.

  • Can I order a replacement front caster wheel for this engine hoist?

    Question Asked By: Jason, November 08, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, November 12, 2019

      Hello, replacement caster wheels are available through our customer service team at 1.888.978.7759. Thank you for your question.

  • does this item come w/ a hardware kit?

    Question Asked By: CHRISSY , March 29, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Chrissy, yes this crane does include hardware. Thank you for your interest in our product.

  • What is the lowering speed? How do you lower crane. Is it a controllable speed with a soft landing?

    Question Asked By: Pete, July 25, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Pete, There is no definite rate for lowering the crane. The hydraulic piston is controlled by a knob valve. The speed at which the crane lowers will depend on how quickly or slowly the customer turns that knob. Slow turns -> Slow lowering, Quick turns -> Quick lowering. We hope this helps! Thank you for your interest in our product!

Accessories
Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Locking Vertical Plate Clamp Lifting Attachment 6400 Lb. Capacity

Item #: WB975286

Not Yet Rated

Usually ships in 4 to 7 days

$349.95

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Folding Floor Crane with Telescopic Boom 4000 Lb. Capacity

Global Industrial™ Folding Floor Crane with Telescopic Boom 4000 Lb. Capacity

Item #: WB975286

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Folding Floor Crane with Telescopic Boom 4000 Lb. Capacity
    Global Industrial™ Folding Floor Crane with Telescopic Boom 4000 Lb. Capacity
    Global Industrial™ Folding Floor Crane with Telescopic Boom 4000 Lb. Capacity
    Global Industrial™ Folding Floor Crane with Telescopic Boom 4000 Lb. Capacity
    Global Industrial™ Folding Floor Crane with Telescopic Boom 4000 Lb. Capacity
    Global Industrial™ Folding Floor Crane with Telescopic Boom 4000 Lb. Capacity
    Global Industrial™ Folding Floor Crane with Telescopic Boom 4000 Lb. Capacity
    Global Industrial™ Folding Floor Crane with Telescopic Boom 4000 Lb. Capacity

    Be the first to know about our special deals and events!

    Top