Take 15% off your entire order!

Offer applied at checkout

+

ERB™ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White

ERB™ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White

Item #: WB994254

(1)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • White
  • Yellow
  • Blue
  • Red
  • Green

White

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $10.95

Save $0.55 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $10.95 ea.
  • Buy 5+ $8.75 ea.

Quantity

Customers Also Viewed

3M™ Virtua Protective Eyewear, 11228-00000-100, Clear Uncoated Lens, 1 Pair - Pkg Qty 10

3M™ Virtua Protective Eyewear, 11228-00000-100, Clear Uncoated Lens, 1 Pair - Pkg Qty 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ERB™ 19116 Vented 4-Point Suspension Bump Cap, Blue

ERB™ 19116 Vented 4-Point Suspension Bump Cap, Blue

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ERB™ 19956 Omega II Hard Hat, 6-Point Ratchet Suspension, Blue

ERB™ 19956 Omega II Hard Hat, 6-Point Ratchet Suspension, Blue

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ERB™ 19952 Omega II Hard Hat, 6-Point Ratchet Suspension, Yellow

ERB™ 19952 Omega II Hard Hat, 6-Point Ratchet Suspension, Yellow

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ERB™ 19111 Vented 4-Point Suspension Bump Cap, White

ERB™ 19111 Vented 4-Point Suspension Bump Cap, White

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ERB™ 19762 Americana Hard Hat, 4-Point Pinlock Suspension, Yellow

ERB™ 19762 Americana Hard Hat, 4-Point Pinlock Suspension, Yellow

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ERB™ 19114 Vented 4-Point Suspension Bump Cap, Red

ERB™ 19114 Vented 4-Point Suspension Bump Cap, Red

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ERB™ 19952 Omega II Hard Hat, 6-Point Ratchet Suspension, Red

ERB™ 19952 Omega II Hard Hat, 6-Point Ratchet Suspension, Red

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

OccuNomix Vulcan Cowboy Hard Hat with Ratchet Suspension Black, VCB200-06

OccuNomix Vulcan Cowboy Hard Hat with Ratchet Suspension Black, VCB200-06

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Polyester Solid, Lime, Size L/XL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ratchet Hard Hat has 6-point nylon suspension with easy turn knob. The ratchet is cushioned with a thick sponge padding for long lasting comfort.

Product Specifications

  • SIZEStandard
  • BRANDERB Safety
  • SUSPENSION6 pt. Ratchet
  • COLORWhite
  • MANUFACTURERS PART NUMBER19951
  • TYPEHard Hat
  • SHELL CONSTRUCTIONHDPE
  • HARD HAT STYLEFront Brim
  • ACCESSORY SLOTSYes
  • MODEL337187wh
  • HARD HAT ANSI CLASSC, E, G
  • HARD HAT ANSI TYPE1
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 14, 2018

    Hard Hat
    Your review:
    Works great for our purposes
Product Q & A

There are 1 questions and 1 answer for this product.

  • can I buy inside suspension liner only

    Question Asked By: william, June 10, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello William, yes this item can be special ordered via our sales team at 1.888.978.7759. Thank you for your question.

Accessories
Safety Signs - Caution Hard Hat Area - Rigid Plastic 7"H X 10"W

Safety Signs - Caution Hard Hat Area - Rigid Plastic 7"H X 10"W

Item #: 601846RM

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$8.90

Graphic Signs - Danger Hard Hat Area - Vinyl 7"W X 10"H

Graphic Signs - Danger Hard Hat Area - Vinyl 7"W X 10"H

Item #: 952818P

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$4.68

ERB™ 19769 Americana Hard Hat, 4-Point Pinlock Suspension, Hi-Viz Pink

ERB™ 19769 Americana Hard Hat, 4-Point Pinlock Suspension, Hi-Viz Pink

Item #: B554079

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.25

ERB™ 19911 Omega II Full Brim Hard Hat, 6-Point Ratchet Suspension, White

ERB™ 19911 Omega II Full Brim Hard Hat, 6-Point Ratchet Suspension, White

Item #: 508269

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$15.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ERB™ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White

ERB™ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White

Item #: WB994254

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ERB™ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White
    ERB™ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White
    ERB™ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White
    ERB™ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White
    ERB™ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White
    ERB™ 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant