Take 15% off your entire order!

Offer applied at checkout

+

Nexelate® Silver Epoxy Wire Ledge 30"L x 4"H

Nexelate® Silver Epoxy Wire Ledge 30"L x 4"H

Item #: WBAL430EP

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.30

Save $0.42 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $8.30 ea.
  • Buy 7+ $7.90 ea.

Quantity

Customers Also Viewed

Nexelate® Silver Epoxy Wire Ledge 30"L x 4"H

Install easily without the use of bolts, nuts or clips. Attaches at any point along the shelf. Nexelate® is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.

Product Specifications

  • LENGTH INCHES30
  • HEIGHT INCHES4
  • COLOR FINISHSilver Epoxy
  • ASSEMBLYAssembled
  • BRANDNexel®
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERAL430EP
  • FINISHNexelate®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nexelate® Silver Epoxy Wire Ledge 54"L x 4"H

Item #: AL454EP

Not Yet Rated

Ships same day.

$6.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexelate® Silver Epoxy Wire Ledge 30"L x 4"H

Nexelate® Silver Epoxy Wire Ledge 30"L x 4"H

Item #: WBAL430EP

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexelate® Silver Epoxy Wire Ledge 30"L x 4"H
    Nexelate® Silver Epoxy Wire Ledge 30"L x 4"H
    Nexelate® Silver Epoxy Wire Ledge 30"L x 4"H
    Nexelate® Silver Epoxy Wire Ledge 30"L x 4"H
    Nexelate® Silver Epoxy Wire Ledge 30"L x 4"H
    Nexelate® Silver Epoxy Wire Ledge 30"L x 4"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant