+

Layflat Poly Bags, 10"W x 14"L 2 Mil Clear, 1000/CASE
Item #: WBB069919
Not Yet Rated
Free Shipping
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- 12
- 14
- 16
- 18
- 20
- 24
14
- SELECT
- 500
- 1,000
1,000
Customers Also Viewed
Layflat poly bags are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications for food contact. Heavy-duty protection for hardware, industrial parts and tools. Close bags with heat sealers, bag ties or twist ties. Bags open along width.
Product Specifications
- BRANDApproved Vendor
- MANUFACTURERS PART NUMBER1180
- TYPEFlat Poly Bags
- LENGTH INCHES14
- WIDTH INCHES10
- COLOR FINISHClear
- CONSTRUCTIONLDPE
- THICKNESS MIL4
- PACKAGE QUANTITY1,000
There are no questions for this product.

Global Industrial Stretch Wrap Film For Hand Dispenser, 80 Gauge, Cast, 18" x 1500', Clear - Pkg Qty 4
Item #: 242427
Free Shipping
$78.00

Bag Accessory Twist Ties For Open Type Bag 2,000 Pack
Item #: 185529
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$14.75

Layflat Poly Bags, 10"W x 14"L 2 Mil Clear, 1000/CASE
$115.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories