take 10% off our everday low prices!

Offer applied at final checkout

+

Akro-Mils 30235 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12

Akro-Mils 30235 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12

Item #: WB330463BL

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.00 ea.

Price: $84.00 / Pkg of 12

Save $2.52 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BLUE AkroBins FOR TWO-IN-ONE ProCart

AkroBins attach easily onto Optional Bin Rail Kit to provide more efficient storage. Sold in Cases of 12.

Product Specifications

  • WIDTH INCHES11
  • HEIGHT INCHES5
  • COLOR FINISHBlue
  • ASSEMBLYAssembled
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBER30235 BL
  • PACKAGE QUANTITY12
  • DEPTH INCHES10-7/8
  • BRANDAkro-Mils®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Akro-Mils 30239 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12

Item #: WB330463BL

(1)

Usually ships in 5 to 8 days

$79.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Akro-Mils 30235 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12

Akro-Mils 30235 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12

Item #: WB330463BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Akro-Mils 30235 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12
    Akro-Mils 30235 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12
    Akro-Mils 30235 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12
    Akro-Mils 30235 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12
    Akro-Mils 30235 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12
    Akro-Mils 30235 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12
    Akro-Mils 30235 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12
    Akro-Mils 30235 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12
    Akro-Mils 30235 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12
    Akro-Mils 30235 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12
    Akro-Mils 30235 Blue Bins Case of 12 for Two-In-One Plastic Stock & Utility ProCarts - Pkg Qty 12

    Be the first to know about our special deals and events!

    Top