SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 32x20x21 Blue Nylon Cover

Global Industrial™ 32x20x21 Blue Nylon Cover

Item #: WB198662BL

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ 32x20x21 Blue Nylon Cover
  • Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

    $22.75

  • Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

    $147.00

Price: $21.75

Save $1.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™, Folding Wire Container, 48"L x 40"W x 42-1/2"H, 3000 Lb. Capacity

Global Industrial™, Folding Wire Container, 48"L x 40"W x 42-1/2"H, 3000 Lb. Capacity

Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

Folding Wire Container GJR5 32x20x21 1/2" Mesh Size 1000 Lb. Capacity

Folding Wire Container GJR5 32x20x21 1/2" Mesh Size 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 48"L x 40"W x 36-1/2"H 4000 Lb. Capacity

Global Industrial™ Folding Wire Container 48"L x 40"W x 36-1/2"H 4000 Lb. Capacity

Global Industrial™ Folding Bulk Shipping Container, 32"Lx30"Wx25"H, 1800 Lb. Capacity, Black

Global Industrial™ Folding Bulk Shipping Container, 32"Lx30"Wx25"H, 1800 Lb. Capacity, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Louvered Wall Panel Without Bins 36x61 Gray

Global Industrial™ Louvered Wall Panel Without Bins 36x61 Gray

Global Industrial™ Plastic Container Dolly, 27-1/2"Lx18"W, 650 Lb. Capacity

Global Industrial™ Plastic Container Dolly, 27-1/2"Lx18"W, 650 Lb. Capacity

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

NYLON COVER

Nylon cover keeps contents hidden, secure, and dust free. Made of water resistant 400 denier nylon with reinforced corners and double stitching for added durability. Flip front door panel with hook & loop tape to attach section to fasten cover to cart. Image shows blue cover.

Weights & Dimensions

  • Width 20 in
  • Length 32 in
  • Height 21 in
  • Weight 3 lbs

Product Details

  • Assembly Required Assembled
  • Accessory Type Cover and Lid
  • Brand Global Industrial
  • Material Nylon
  • Manufacturers Part Number 198662BL
  • Color Family Blue

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 32x20x21 Blue Nylon Cover

Global Industrial™ 32x20x21 Blue Nylon Cover

Item #: WB198662BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 32x20x21 Blue Nylon Cover
    Global Industrial™ 32x20x21 Blue Nylon Cover
    Global Industrial™ 32x20x21 Blue Nylon Cover
    Global Industrial™ 32x20x21 Blue Nylon Cover
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant