Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Boss Cleaning Equipment Solution Tank For Floor Machine, 4 Gallon Capacity

Boss Cleaning Equipment Solution Tank For Floor Machine, 4 Gallon Capacity

Item #: WB795431

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$143.00 up to 13% OFF

Price: $124.95

Save $6.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Floor Cleaning Kit - Floor Cleaner & Finish - Case Of Two 1-Gallon Bottles

Global Industrial™ Floor Cleaning Kit - Floor Cleaner & Finish - Case Of Two 1-Gallon Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M™ 15" Buffing Pad, Red, 5 Per Case

3M™ 15" Buffing Pad, Red, 5 Per Case

4-Gallon Solution Tank - Plastic construction is chip and corrosion resistant.

Weights & Dimensions

  • Weight 10 lbs

Product Details

  • Type Solution Tank
  • For Use With Floor Machines
  • Package Quantity 1
  • Brand Boss Cleaning Equipment
  • Description Chip & Corrosion Resistant
  • Assembly Required Assembled
  • Material Plastic
  • Manufacturers Part Number B100094
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 18, 2015

    maintenance supervisor
    Your review:
    works very good with us here
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Boss Cleaning Equipment Solution Tank For Floor Machine, 4 Gallon Capacity

Boss Cleaning Equipment Solution Tank For Floor Machine, 4 Gallon Capacity

Item #: WB795431

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant