Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Boss Cleaning Equipment 20" Nylon Showerfeed Brush

Boss Cleaning Equipment 20" Nylon Showerfeed Brush

Item #: WB795433

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $299.95

Save $15.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Floor Cleaning Kit - Floor Cleaner & Finish - Case Of Two 1-Gallon Bottles

Global Industrial™ Floor Cleaning Kit - Floor Cleaner & Finish - Case Of Two 1-Gallon Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

For Floor care maintenance including stripping, scrubbing, spray buffing, polishing, sanding, shampooing and bonnet cleaning. Brush-speed 175 RPMs.

Product Details

  • Type Showerfeed Brush
  • Brand Boss Cleaning Equipment
  • Package Quantity 1
  • Description Showerfeed Brush
  • Assembly Required Assembled
  • Material Nylon
  • Manufacturers Part Number B452006
  • Color Family Black

Weights & Dimensions

  • Cleaning Width 20 in
  • Width 20 in
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 05, 2015

    Stands Up To Our Abuse
    Your review:
    We use this out on our shop floor to clear off grease, grime, and other nasties. Stands up great to everything we send its way.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Boss Cleaning Equipment 20" Nylon Showerfeed Brush

Boss Cleaning Equipment 20" Nylon Showerfeed Brush

Item #: WB795433

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant