SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Aluminum Outdoor Ashtray, Silver

Global Industrial™ Aluminum Outdoor Ashtray, Silver

Item #: WB603029

(17)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Silver

Silver

Price: $129.95

Save $6.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Aluminum Outdoor Ashtray, Black

Global Industrial™ Aluminum Outdoor Ashtray, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Global Industrial™ Aluminum Round Open Top Trash Can, 35 Gallon, Satin Clear

Global Industrial™ Aluminum Round Open Top Trash Can, 35 Gallon, Satin Clear

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Gray

Free Shipping

Global Industrial™ Outdoor Ashtray, 5 Gallon, Gray

Global Industrial™ Outdoor Ashtray, 5 Gallon, Gray

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Green

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Green

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Terracotta

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Terracotta

Free Shipping

Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Side Press, Yellow

Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Side Press, Yellow

Free Shipping

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray 9"W X 5"D X 13"H

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray 9"W X 5"D X 13"H

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Baby Changing Table - 9012

Baby Changing Table - 9012

Keep the grounds litter and odor-free with this rainproof aluminum Butt-Tainer cigarette urn. Aluminum construction resists rust and the interlocking top and weather resistant design keep out rain to reduce odors and ensure the Butt-Tainer outdoor ashtray will last for years. This outdoor ashtray requires minimal maintenance with an easily removable inner steel liner, measuring 3-1/4" dia. x 9-1/2"H. Features a stable 10" diameter base with provisions for mounting and tie-down lug to protect against theft (cable sold separately). Cigarette urn measures 29"H.

Weights & Dimensions

  • Diameter 10 in
  • Height 29 in
  • Weight 6 lbs

Product Details

  • Mounting Location Free Standing
  • Assembly Required No
  • Capacity 4/9 gal
  • Type Standard Ashtray
  • Brand Global Industrial
  • Material Aluminum
  • Manufacturers Part Number 603029
  • Color Family Silver
  • Attractive design and finish complements building decor.
Customer Review

4.5

  • 5 Star

    11
  • 4 Star

    2
  • 3 Star

    2
  • 2 Star

    1
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MARK

    Date: March 30, 2021

    compact size
    Your review:
    Great product reasonable price
  • Reviewer: Anonymous

    Date: May 17, 2016

    Good product. Good pricing.
    Your review:
    This product has been great.
  • Reviewer: Anonymous

    Date: May 03, 2016

    Not Happy
    Your review:
    Item was discolored. Very small unit and inside container was very small as well. poor design for removal of inside canister *Global Management Comment: Global customer service provided a credit on this order.*
  • Reviewer: Anonymous

    Date: January 25, 2016

    Outdoor Ashtray
    Your review:
    Great product, ability to secure it either to ground or via cable.
  • Reviewer: Anonymous

    Date: April 21, 2015

    Aluminum ash trays
    Your review:
    I didn't realize that they had a huge Global Industrial stamp on the top. I needed classier looking, not an advertisement for Global on the top for all to see. Would have returned them, but was in a time bind and had to use them. *Global Management Comment: We show multiple photos of the lid which stamps our product with the Global logo*
  • Reviewer: Anonymous

    Date: September 12, 2014

    nice, sleek design
    Your review:
    good quality product, more aesthetically acceptable for residential buildings
  • Reviewer: Anonymous

    Date: June 26, 2014

    replace the old plastic but cans
    Your review:
    Recieved the ashtrays within a week. They are descreet. Employees love them - easy to clean and empty.
  • Reviewer: Anonymous

    Date: March 06, 2014

    Almost right...
    Your review:
    I decided to purchase an outdoor ashtray for a property that I manage. I wanted one that would bolt into the concrete because the last two were stolen. Well, to my dismay, this model's pull-up and out container (attached to the cap) which simply unscrews will end up being taken. I wish they would have installed some type of mechinism that would prevent the canister from being fully removed. Otherwise, it looks GREAT and bolted easily to the concerete. Wonder if they sell a replacement container and cap...I have a feeling I will need several.
  • Reviewer: Anonymous

    Date: September 02, 2013

    Great outdoor ash tray
    Your review:
    Great product. Easy to install and very useful design.
  • Reviewer: Anonymous

    Date: July 04, 2013

    Stylish and Reasonably Priced
    Your review:
    I was in the market for these for a while and was getting outrageous prices elsewhere. This is stylish and sturdy. I would recommend.
Product Q & A

There are 2 questions and 2 answers for this product.

  • What is the weight of the product?

    Question Asked By: Test Order, September 05, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, September 03, 2019

      Test!!!

  • Approximately how many butts will this hold?

    Question Asked By: Jon, September 08, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Jon, There's no way of measuring how many cigarette butts this will hold, as the size of the cigarette when put into the receptacle will vary the count. However the dimensions of the liner is 3.25"Diameter x 9.5"High. Thank you for your interest in our product.

You might be interested in this similar product

Global Industrial™ Aluminum Outdoor Ashtray, Black

Item #: 652403

(32)

Ships in One Business Day

$89.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Aluminum Outdoor Ashtray, Silver

Global Industrial™ Aluminum Outdoor Ashtray, Silver

Item #: WB603029

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Aluminum Outdoor Ashtray, Silver
    Global Industrial™ Aluminum Outdoor Ashtray, Silver
    Global Industrial™ Aluminum Outdoor Ashtray, Silver
    Global Industrial™ Aluminum Outdoor Ashtray, Silver
    Global Industrial™ Aluminum Outdoor Ashtray, Silver
    Global Industrial™ Aluminum Outdoor Ashtray, Silver
    Global Industrial™ Aluminum Outdoor Ashtray, Silver
    Global Industrial™ Aluminum Outdoor Ashtray, Silver
    Global Industrial™ Aluminum Outdoor Ashtray, Silver
    Global Industrial™ Aluminum Outdoor Ashtray, Silver
    Global Industrial™ Aluminum Outdoor Ashtray, Silver
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant