discount codeFree shipping over 300

Applied at checkout

+

Utility Bin and Rail Mounting Kit 21"L x 2-1/2"W x 4"H

Utility Bin and Rail Mounting Kit 21"L x 2-1/2"W x 4"H

Item #: WB241581

(21)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10.75

Save $0.32 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

OPTIONAL UTILITY BIN FOR PLASTIC CART

Utility Bin offers a convenient 21"L x 2-1/2"W x 4"H area for tools, pens and rulers. Installs easily.

Note: Does not fit Model 241749 or 985087 34"L x 17-1/2"W Plastic Service Carts.

Product Specifications

  • LENGTH INCHES21
  • WIDTH INCHES2-1/2
  • HEIGHT INCHES4
  • CAPACITY LBS--
  • COLOR FINISHGray
  • ASSEMBLYUnassembled
  • CONSTRUCTIONPlastic Bin & Steel Mount Rail
  • LIMITED WARRANTY1 Year
  • BRANDGlobal Industrial™
Customer Review

4.0

  • 5 Star

    8
  • 4 Star

    6
  • 3 Star

    4
  • 2 Star

    1
  • 1 Star

    2

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SAM

    Date: March 23, 2018

    2nd One That I've Purchased
    Your review:
    Great utility cart! This is the 2nd one I've purchased. Doesn't have the carrying capacity of the steel carts, but an excellent product at an outstanding price.
    Pros:
    Sturdy Easily Maneuverable Quiet Plenty of Capacity
    Cons:
    None, as long as you pay attention to the load limit.
  • Reviewer: Joe

    Date: April 03, 2017

    Great Cart for Harvest Right Freeze Dryer
    Your review:
    We recently got a Harvest Right Freeze Dryer and needed a cart to put it on. Given the requirements for a flat surface (without lips), this cart does great. We put the vacuum pump on the shelf below and added the Utility Bin as well.
    Pros:
    Sturdy & easy to use.
  • Reviewer: Zagros

    Date: April 06, 2016

    Handy
    Your review:
    It is a good storage for small things.
  • Reviewer: William

    Date: January 25, 2016

    Necessary accessory
    Your review:
    The bin works well holding a couple different box cutters, duster pens and pads.
    Pros:
    Easy to attach Easy to clean
    Cons:
    None
  • Reviewer: Katherine

    Date: June 30, 2014

    Very handy bin
    Your review:
    Mine came in broken, called customer service and they shipped another one out ASAP. Great customer service.
    Pros:
    can fit many items in the tray
    Cons:
    none
  • Reviewer: PARRISH

    Date: April 10, 2014

    Holding Tray
    Your review:
    This product works very well for what it was ordered for. We use it for our makerbot display on the floor exhibits during demonstrations and program birthday parties. Respectfully, Parrish Crosby
  • Reviewer: MICHAEL

    Date: February 11, 2014

    Utility bin
    Your review:
    marginal quality, too narrow to be useful, received broken
  • Reviewer: Ralph

    Date: November 20, 2013

    Won't loose your toools
    Your review:
    Easily assembled, it lacks compartments for individual tools, pieces, or parts. You can't lose things, but you can't retrieve them easily either.
  • Reviewer: KEVIN

    Date: November 05, 2013

    Utility Bin and Rail Mounting Kit
    Your review:
    Functional and handy to have around.
  • Reviewer: RUSS

    Date: October 30, 2013

    Utility bin I don't mind paying
    Pros:
    This works really good on the plastic cart & attaches easily
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Utility Bin and Rail Mounting Kit 21"L x 2-1/2"W x 4"H

Utility Bin and Rail Mounting Kit 21"L x 2-1/2"W x 4"H

Item #: WB241581

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Utility Bin and Rail Mounting Kit 21"L x 2-1/2"W x 4"H
    Utility Bin and Rail Mounting Kit 21"L x 2-1/2"W x 4"H
    Utility Bin and Rail Mounting Kit 21"L x 2-1/2"W x 4"H
    Utility Bin and Rail Mounting Kit 21"L x 2-1/2"W x 4"H
    Utility Bin and Rail Mounting Kit 21"L x 2-1/2"W x 4"H

    Be the first to know about our special deals and events!

    Top