SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Molded Fiberglass Toteline Nest and Stack Lid 780318 - 19-3/4" x 12-1/2", Gray - Pkg Qty 12

Molded Fiberglass Toteline Nest and Stack Lid 780318 - 19-3/4" x 12-1/2", Gray - Pkg Qty 12

Item #: WB603072GY

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Blue
  • Gray
  • Green
  • Red
  • Yellow
  • White

Gray

$20.50 ea.

Price: $246.00 / Pkg of 12

Save $12.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Molded Fiberglass Nest and Stack Tote 780208 - 17-7/8" x10"-5/8" x 5"  Blue - Pkg Qty 10

Molded Fiberglass Nest and Stack Tote 780208 - 17-7/8" x10"-5/8" x 5" Blue - Pkg Qty 10

Molded Fiberglass Toteline Nest and Stack Tote 780308 - 19-3/4" x 12-1/2" x 6" Gray - Pkg Qty 10

Molded Fiberglass Toteline Nest and Stack Tote 780308 - 19-3/4" x 12-1/2" x 6" Gray - Pkg Qty 10

Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

Molded Fiberglass Toteline Nest and Stack Tote 780208 - 17-7/8" x10"-5/8" x 5" Gray - Pkg Qty 10

Molded Fiberglass Toteline Nest and Stack Tote 780208 - 17-7/8" x10"-5/8" x 5" Gray - Pkg Qty 10

Molded Fiberglass Toteline Nest and Stack Tote 780508 - 24-1/4" x 14-3/4" x 8", Gray - Pkg Qty 10

Molded Fiberglass Toteline Nest and Stack Tote 780508 - 24-1/4" x 14-3/4" x 8", Gray - Pkg Qty 10

Molded Fiberglass Nest and Stack Tote 780308 - 19-3/4" x 12-1/2" x 6" Blue - Pkg Qty 10

Molded Fiberglass Nest and Stack Tote 780308 - 19-3/4" x 12-1/2" x 6" Blue - Pkg Qty 10

Global Industrial™ Cross Stack Nest Tote Tub - 25-1/8 x 16 x 8-1/2 Gray - Pkg Qty 6

Global Industrial™ Cross Stack Nest Tote Tub - 25-1/8 x 16 x 8-1/2 Gray - Pkg Qty 6

Global Industrial™ Cross Stack Nest Tote Tub - 25-1/8 x 16 x 8-1/2 Blue - Pkg Qty 6

Global Industrial™ Cross Stack Nest Tote Tub - 25-1/8 x 16 x 8-1/2 Blue - Pkg Qty 6

Quantum Cross Stack Nest Tub TUB1711-8 - 17-1/4 x 11 x 8 Gray - Pkg Qty 6

Quantum Cross Stack Nest Tub TUB1711-8 - 17-1/4 x 11 x 8 Gray - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

Super Tuff Fiberglass Tote Box Lid

Lids for our tote boxes fit tightly and permits stacking. Tough material is reinforced with polyester and will not rust, corrode, rot or dent. Resists water, oil and most chemicals. Heat resistant up to 300°F. Stacks 10 high. Sold in carton quantities.

Weights & Dimensions

  • Width 12-1/2 in
  • Length 19-3/4 in
  • Height 1-3/16 in

Product Details

  • Type Lid
  • Accessory Type Cover and Lid
  • Brand MFG Tray
  • Material Fiberglass
  • Manufacturers Part Number 7803185172
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Molded Fiberglass Toteline Nest and Stack Lid 780318 - 19-3/4" x 12-1/2", Gray - Pkg Qty 12

Molded Fiberglass Toteline Nest and Stack Lid 780318 - 19-3/4" x 12-1/2", Gray - Pkg Qty 12

Item #: WB603072GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant