
Customers Also Viewed
Lids for our tote boxes fit tightly and permits stacking. Tough material is reinforced with polyester and will not rust, corrode, rot or dent. Resists water, oil and most chemicals. Heat resistant up to 300°F. Stacks 10 high. Sold in carton quantities.
Product Specifications
- LENGTH INCHES17-7/8
- WIDTH INCHES10-5/8
- BRANDMFG Tray
- COLOR FINISHGreen
- CONSTRUCTIONFiberglass
- MANUFACTURERS PART NUMBER7802185170
- PRODUCT FAMILYAccessories
- PRODUCT GROUPContainers
There are no questions for this product.

Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25
Item #: B245679
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$24.50
Popular item in this category
Item #: 603073YL
Not Yet Rated
Free Shipping
Usually ships in 21 to 24 days
$150.00

Molded Fiberglass Toteline Nest and Stack Lid 780218 -17-7/8" x10"- 5/8",Green - Pkg Qty 12
$14.0
- Product Information
- Customer Review
- Product Q&A
- Accessories