Take 15% off your entire order!

Offer applied at checkout

Wooden Mallet Coffee Table -48-1/2" - Medium Oak

Wooden Mallet Coffee Table -48-1/2" - Medium Oak

Item #: WB607829

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$300.00 up to 42% OFF

Price: $182.95

Save $9.15 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-5 $182.95 ea.
  • Buy 6+ $174.95 ea.

Quantity

Customers Also Viewed

COFFEE TABLE
This 18"H coffee table is stylish, economical and practical; ideal for lobbies, waiting rooms or reception areas. Strong solid oak sides provide years of service. Black granite-look laminate top is scratch resistant and easy to clean. Quick assembly without tools.

Click here to see our full selection of Reception and Guest Seating.

Click here to see our full selection of Reception and Conference Tables.

Product Specifications

  • WIDTH INCHES48-1/2
  • DEPTH INCHES20
  • HEIGHT INCHES18
  • ASSEMBLYUnassembled
  • BRANDWooden Mallet™
  • DESCRIPTIONCoffee Table
  • FRAME COLOROak
  • FRAME CONSTRUCTIONWood
  • MODEL607829
  • MANUFACTURERS PART NUMBERDT/2BGMO
  • TYPEReception Table
  • Base Model Number607829
  • STYLECoffee Table
  • SHAPERectangle
  • TABLE TOP COLORBlack
  • TABLE TOP CONSTRUCTIONWood
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
Product Q & A

There are no questions for this product.

Popular item in this category

Wooden Mallet End Table - 21-1/2" x 20" - Medium Oak

Item #: 607831

(2)

Usually ships in 3 to 6 days

$138.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wooden Mallet Coffee Table -48-1/2" - Medium Oak

Wooden Mallet Coffee Table -48-1/2" - Medium Oak

Item #: WB607829

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant