SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently

Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently

Item #: WB336375B

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently
  • Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

    $22.75

  • Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

    $147.00

Price: $6.40

Save $0.32 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 48"L x 40"W x 42-1/2"H 4000 Lb. Capacity

Global Industrial™ Folding Wire Container 48"L x 40"W x 42-1/2"H 4000 Lb. Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

Keyed Padlock
Secure steel padlock. Includes 2 keys. Rubber bumper protects surfaces from marring. 3/4" Shackle Inside Width; 1/4" Shackle Diameter; 1" Shackle Inside Height

Weights & Dimensions

  • Depth 3/4 in
  • Width 1-3/4 in
  • Height 2-5/8 in

Product Details

  • Assembly Required Assembled
  • Description Keyed Padlock
  • Lock Type Keyed Differently
  • Accessory Type Lock
  • Brand Global Industrial
  • Material Steel
  • Manufacturers Part Number 336375B
  • Color Family Gray

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently

Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently

Item #: WB336375B

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently
    Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently
    Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently
    Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently
    Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently
    Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant