take 10% off our everday low prices!

Offer applied at final checkout

+

Paramount® Locker Double Tier 12x12x36 6 Door Ready To Assemble Tan

Paramount® Locker Double Tier 12x12x36 6 Door Ready To Assemble Tan

Item #: WB652075TN

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Tan
  • Blue
  • Gray

Tan

Frequently Purchased Together

  • Digilock Range Electronic Keypad Locker Lock NLRK-ADO2-619-01P1 - Brushed Nickel

    $58.09

  • Master Lock® 1630STK Built-In Combo Lock 1, 2, 3 Tier Locker w/1 Control Key & Chart Price Each - Pkg Qty 50

    $650.00

  • Master Lock® No. 1525STK Combination Padlock Key Access with 1 Control Key & Chart, Price Each - Pkg Qty 50

    $260.00

Price: $315.95

Save $15.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Paramount® Lockers
Double Tier - Ready to Assemble - 6 Door
Engineered for years of heavy-duty service. These lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security. These double tier lockers have a secure 2-point positive locking system and double and single-prong coat hooks. Generously sized louvers promote ventilation. Legs add 6" to height. Durable, attractive powder coat finish. Includes blank number plates. Lockers feature finished sides; no need for decorative end panels. Lockers must be anchored securely to floors or walls. 1-wide and 3-wide lockers have four foot plates included. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Anchors sold separately.

Click here to see the selections of Assembled Lockers.

Product Specifications

  • WIDTH INCHES12
  • DEPTH INCHES12
  • HEIGHT INCHES36
  • OVERALL HEIGHT INCHES78
  • OVERALL WIDTH INCHES36
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • COLOR FINISHTan
  • CONSTRUCTIONSteel
  • GROUP3 Wide
  • OPENINGS6
  • PRODUCT FAMILYLockers
  • TYPEDouble Tier
  • WEIGHT LBS153
  • LIMITED WARRANTY1 Year
  • STANDARD LOCKERS OR SPECIALTY LOCKERSStandard Lockers
  • LOCKER TYPESolid Door Metal Lockers
  • MPN_MASTER652075
  • Includes strong single and double prong hooks for hanging garments and more.
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Bob

    Date: February 21, 2012

    Mover & Shaker
    Your review:
    Great Product
Product Q & A

There are 1 questions and 1 answer for this product.

  • Can I order just the lock assembly?

    Question Asked By: Jerry, November 29, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Jerry, Unfortunately you can not purchase just the locker assembly. Thank you for your interest in our products!

Popular item in this category

Paramount® Locker Double Tier 12x12x36 6 Door Assembled Tan

Item #: WB652075TN

(1)

Usually ships in 4 to 7 days

$405.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Paramount® Locker Double Tier 12x12x36 6 Door Ready To Assemble Tan

Paramount® Locker Double Tier 12x12x36 6 Door Ready To Assemble Tan

Item #: WB652075TN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Paramount® Locker Double Tier 12x12x36 6 Door Ready To Assemble Tan
    Paramount® Locker Double Tier 12x12x36 6 Door Ready To Assemble Tan
    Paramount® Locker Double Tier 12x12x36 6 Door Ready To Assemble Tan
    Paramount® Locker Double Tier 12x12x36 6 Door Ready To Assemble Tan
    Paramount® Locker Double Tier 12x12x36 6 Door Ready To Assemble Tan
    Paramount® Locker Double Tier 12x12x36 6 Door Ready To Assemble Tan
    Paramount® Locker Double Tier 12x12x36 6 Door Ready To Assemble Tan
    Paramount® Locker Double Tier 12x12x36 6 Door Ready To Assemble Tan
    Paramount® Locker Double Tier 12x12x36 6 Door Ready To Assemble Tan
    Paramount® Locker Double Tier 12x12x36 6 Door Ready To Assemble Tan
    Paramount® Locker Double Tier 12x12x36 6 Door Ready To Assemble Tan
    Paramount® Locker Double Tier 12x12x36 6 Door Ready To Assemble Tan
    Paramount® Locker Double Tier 12x12x36 6 Door Ready To Assemble Tan
    Paramount® Locker Double Tier 12x12x36 6 Door Ready To Assemble Tan
    Paramount® Locker Double Tier 12x12x36 6 Door Ready To Assemble Tan
    Paramount® Locker Double Tier 12x12x36 6 Door Ready To Assemble Tan

    Be the first to know about our special deals and events!

    Top