SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Aluminum Outdoor Ashtray, Black

Global Industrial™ Aluminum Outdoor Ashtray, Black

Item #: WB652403

(32)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Silver

Black

Price: $89.95

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Beige

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Beige

Free Shipping

Global Industrial™ 4' Plastic Park Bench w/ Backrest, Green

Global Industrial™ 4' Plastic Park Bench w/ Backrest, Green

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Magnetic Glass Whiteboard, 72" x 48"

Global Industrial™ Magnetic Glass Whiteboard, 72" x 48"

Global Industrial™ Aluminum Outdoor Ashtray, Silver

Global Industrial™ Aluminum Outdoor Ashtray, Silver

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Gray

Free Shipping

Global Industrial™ Outdoor Ashtray, 5 Gallon, Gray

Global Industrial™ Outdoor Ashtray, 5 Gallon, Gray

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Green

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Green

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Terracotta

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Terracotta

Free Shipping

Justrite Smokers Cease Fire Cigarette Butt Receptacle 26800D, 4 Gallon Black

Justrite Smokers Cease Fire Cigarette Butt Receptacle 26800D, 4 Gallon Black

Global Industrial™ Magnetic Glass Whiteboard, 48" x 36"

Global Industrial™ Magnetic Glass Whiteboard, 48" x 36"

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray 9"W X 5"D X 13"H

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray 9"W X 5"D X 13"H

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lb Cap, Gray

Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Side Press, Yellow

Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Side Press, Yellow

Free Shipping

Global Industrial™ 96"L Safety Railing

Global Industrial™ 96"L Safety Railing

Bobrick® ConturaSeries® Surface Mounted Sanitary Disposal - B-270

Bobrick® ConturaSeries® Surface Mounted Sanitary Disposal - B-270

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Black Aluminum Outdoor Ashtray

Butt-Tainer Black Aluminum Outdoor Ashtray . Keep the grounds litter and odor-free with this rainproof aluminum Butt-Tainer cigarette urn. This outdoor ashtray requires minimal maintenance with an easily removable inner steel liner, measuring 3-1/4" dia. x 9-1/2"H. Aluminum construction resists rust and the interlocking top and weather resistant design keep out rain to reduce odors and ensure the Butt-Tainer outdoor ashtray will last for years. Features a stable 10" diameter base with provisions for mounting and tie-down lug to protect against theft (cable sold separately). Cigarette urn measures 29"H.

Weights & Dimensions

  • Diameter 10 in
  • Height 29 in

Product Details

  • Mounting Location Free Standing
  • Capacity 4/9 gal
  • Type Standard Ashtray
  • Brand Global Industrial
  • Material Aluminum
  • Style Free Standing
  • Manufacturers Part Number 652403
  • Color Family Black
Customer Review

5.0

  • 5 Star

    22
  • 4 Star

    8
  • 3 Star

    1
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jill

    Date: July 19, 2021

    Great looking ashtray
    Your review:
    Looks great
  • Reviewer: Anonymous

    Date: October 12, 2018

    Perfect
    Your review:
    Was exactly what I was looking for and is exactly as pictured. Just place some stones in the bottom to weigh it down. Love it!
  • Reviewer: Anonymous

    Date: August 31, 2018

    Purchasing Buyer
    Your review:
    Easy to use
  • Reviewer: Anonymous

    Date: May 19, 2016

    Aluminum outdoor ashtray
    Your review:
    Very good product for the price.
  • Reviewer: Anonymous

    Date: May 08, 2015

    Perfect for "non melting" ashtray
    Your review:
    Having had the plastic units in 4 different distribution centers in 4 states, this is the best "fireproof" design. We experienced one of the plastic styles smoldering and a passing utility worker extinguished it using his truck's fire extinguisher. How embarrising, but thankful for the unsolicited support!
  • Reviewer: Anonymous

    Date: April 22, 2015

    great product
    Your review:
    great product sleek design and easy to install. We purchased 4 for various areas where people smoke outside. Very pleased..
  • Reviewer: Anonymous

    Date: October 17, 2014

    Black Aluminum Outdoor Ashtray
    Your review:
    Great Product. Fast shipping
  • Reviewer: Anonymous

    Date: October 10, 2014

    Happy
    Your review:
    The Outdoor Ashtray I purchased for my office is everything I expected it to be and it's not as much of an eye sore as I had thought.
  • Reviewer: Anonymous

    Date: June 02, 2014

    Will not hold much
    Your review:
    While the unit is tall, there is only a very small removable pail on the inside of the unit, so therefore it has to be emptied very frequently, and if you don't stay on top of it, cigarette butts will spill over the inner pail and fill the outer chamber making it very difficult to clean.
  • Reviewer: Anonymous

    Date: May 20, 2014

    Nice, good buy for the price
    Your review:
    Simple design, easy to access. VERY light weight
Product Q & A

There are 1 questions and 1 answer for this product.

  • Can I purchase a replacement removable inner steel liner?

    Question Asked By: Alexis, August 11, 2022

    Answer This Question

    Question Answered By:

    • Product Expert, March 07, 2019

      Hello Alexis, unfortunately a replacement liner is not available for this model. Thank you for your interest in our product.

You might be interested in this similar product

Global Industrial™ Aluminum Outdoor Ashtray, Silver

Item #: 603029

(17)

Ships in One Business Day

$129.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Aluminum Outdoor Ashtray, Black

Global Industrial™ Aluminum Outdoor Ashtray, Black

Item #: WB652403

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Aluminum Outdoor Ashtray, Black
    Global Industrial™ Aluminum Outdoor Ashtray, Black
    Global Industrial™ Aluminum Outdoor Ashtray, Black
    Global Industrial™ Aluminum Outdoor Ashtray, Black
    Global Industrial™ Aluminum Outdoor Ashtray, Black
    Global Industrial™ Aluminum Outdoor Ashtray, Black
    Global Industrial™ Aluminum Outdoor Ashtray, Black
    Global Industrial™ Aluminum Outdoor Ashtray, Black
    Global Industrial™ Aluminum Outdoor Ashtray, Black
    Global Industrial™ Aluminum Outdoor Ashtray, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant