x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™I Beam Trolley 4,000 Pound Capacity

Global Industrial™I Beam Trolley 4,000 Pound Capacity

Item #: WB241648

(4)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Manual Chain Hoist 10 Foot Lift 4,000 Pound Capacity

    $131.95

  • Global Industrial™ Adjustable Height Aluminum Gantry Crane, 12'W x 9'6"-12'H, 4000lb Lb. Cap.

    $4,853.00

  • Kinedyne Grade 70 Chain with Hooks in a Box - 20' x 5/16" - 10034-20BX

    $78.95

Price: $216.95

Save $10.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ I Beam Trolley 4,000 Pound Capacity

Adjusts to fit width of beam. Self-aligning frame and ball bearing wheels. Usable on straight or curved track. 1 Year Limited Warranty.

Features:

  • Extra strong hardened wheels and axles allow the Trolley to roll smothly on beams
  • Suspenstion plate has an opening that allows for easy hook attachements.
  • Spacer washers are included to adjust the trolley to fit the beam width
  • Steel equilizer pin is enclosed for long lasting strengh and durability.

  • CAPACITY LBS 4000
  • COLOR FINISH Orange
  • ASSEMBLY Unassembled
  • BEAM WIDTH INCHES 3 to 6-1/2
  • BRAND Global Industrial
  • CONSTRUCTION Steel
  • HEAD ROOM INCHES 6-9/10
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER 241648
  • WEIGHT LBS 35
  • WHEEL DIAMETER INCHES 3-1/2 on Track (Inside); 4-3/4 Outside
  • UPC 707022007122
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 13, 2018

    hoist trolley
    Your review:
    good non nonsense unit
  • Reviewer: Anonymous

    Date: March 26, 2018

    Good Item
    Your review:
    Item worked well no issues, good quality.
  • Reviewer: Anonymous

    Date: October 15, 2013

    Good product
    Your review:
    Great, I am ordering 7 more
  • Reviewer: Anonymous

    Date: July 09, 2012

    Trolley
    Your review:
    We demoed a 41 year old York chiller working around numerous obstacles. We offloaded multiple parts weighing 2-3 thousand pounds. We used this trolley with a aluminum gantry and it performed perfectly. I would recommend this unit.
Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™I Beam Trolley 4,000 Pound Capacity

Global Industrial™I Beam Trolley 4,000 Pound Capacity

Item #: WB241648

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™I Beam Trolley 4,000 Pound Capacity
    Global Industrial™I Beam Trolley 4,000 Pound Capacity
    Global Industrial™I Beam Trolley 4,000 Pound Capacity
    Global Industrial™I Beam Trolley 4,000 Pound Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant