SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Bulk Rack Shelf Wood Deck 48"W x 12"D - Gray

Global Industrial™ Bulk Rack Shelf Wood Deck 48"W x 12"D - Gray

Item #: WB785594GY

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $51.95

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Expandable Starter Rack 72x36x84 3 Level Wood Deck 750 lb. Cap Per Level GRY

Global Industrial™ Expandable Starter Rack 72x36x84 3 Level Wood Deck 750 lb. Cap Per Level GRY

Global Industrial™ Expandable Starter Rack 48x12x84 3 Level Wood Deck 1500 lb. Cap Per Deck GRY

Global Industrial™ Expandable Starter Rack 48x12x84 3 Level Wood Deck 1500 lb. Cap Per Deck GRY

Global Industrial™ 12" Long Gray Double Rivet Beam

Global Industrial™ 12" Long Gray Double Rivet Beam

Wide Span Rack 96"W x 24"D x 84"H With 3 Shelves No Deck 800 Lb Capacity Per Level - Gray

Wide Span Rack 96"W x 24"D x 84"H With 3 Shelves No Deck 800 Lb Capacity Per Level - Gray

Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 48Wx24Dx84H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 48Wx24Dx60H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Wide Span Rack 48Wx24Dx60H, 3 Shelves Wood Deck 1200 Lb Cap. Per Level, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 48" Long Gray Double Rivet Beam

Global Industrial™ 48" Long Gray Double Rivet Beam

Global Industrial™ Wire Reel Caddy, 31"H x 16"D x 14"W

Global Industrial™ Wire Reel Caddy, 31"H x 16"D x 14"W

Global Industrial™ 3 Tier Single Entry Tire Rack 60"W x 18"D x 84"H

Global Industrial™ 3 Tier Single Entry Tire Rack 60"W x 18"D x 84"H

Global Industrial™ 60 x 30 Adjustable Height Workbench Square Tube Leg - Maple Safety Edge Blue

Global Industrial™ 60 x 30 Adjustable Height Workbench Square Tube Leg - Maple Safety Edge Blue

Interion® Industrial Stool - Vinyl - Black

Interion® Industrial Stool - Vinyl - Black

Global Industrial™ Wood Deck 48"W x 12"D x 5/8" Thick

Global Industrial™ Wood Deck 48"W x 12"D x 5/8" Thick

Modular Bulk Storage Rack
Additional Level with Wood Decking

This additional level includes 4 horizontal beams that support wood decking on all sides. Boltless design snaps together securely without tools or hardware. Decking is made of rugged 5/8" thick particleboard. Levels adjust at 1-1/2" increments without disassembly. Scratch resistant enamel finish.

Weights & Dimensions

  • Depth 12 in
  • Width 48 in
  • Max Shelf Capacity 1500 lbs. to 2000 lbs.

Product Details

  • Brand Global Industrial
  • Assembly Required Unassembled
  • Material Steel
  • Manufacturers Part Number 785594GY
  • Shelf Capacity 1500 lbs
  • Shelf Material Wood Deck
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Bulk Rack Shelf Wood Deck 48"W x 12"D - Gray

Global Industrial™ Bulk Rack Shelf Wood Deck 48"W x 12"D - Gray

Item #: WB785594GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Bulk Rack Shelf Wood Deck 48"W x 12"D - Gray
    Global Industrial™ Bulk Rack Shelf Wood Deck 48"W x 12"D - Gray
    Global Industrial™ Bulk Rack Shelf Wood Deck 48"W x 12"D - Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant