SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Legacy™ HWF1250BL3 1/2"x50' 300 PSI Polyester Braided PVC Air Hose

Legacy™ HWF1250BL3 1/2"x50' 300 PSI Polyester Braided PVC Air Hose

Item #: WB652644

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Legacy™ HWF1250BL3 1/2"x50' 300 PSI Polyester Braided PVC Air Hose
  • Legacy™ AG7-X Rubber Tipped Air Blow Gun

    $18.75

  • Legacy™ AGKIT 6 Piece Air Blow Gun Kit Set

    $35.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Price: $92.95

Save $4.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Eagle EA3/8X50-B 3/8"x50' 300 PSI Hybrid Polymer All Weather Low Pressure Air/Water Hose

Eagle EA3/8X50-B 3/8"x50' 300 PSI Hybrid Polymer All Weather Low Pressure Air/Water Hose

Flexzilla® HFZ3850YW2 3/8"x50' 300 PSI Hybrid Polymer All Weather Air Hose

Flexzilla® HFZ3850YW2 3/8"x50' 300 PSI Hybrid Polymer All Weather Air Hose

Legacy™ HRE3850RD2 3/8"x50' 300 PSI Synthetic Yarn Weave Synthetic Rubber Air Hose

Legacy™ HRE3850RD2 3/8"x50' 300 PSI Synthetic Yarn Weave Synthetic Rubber Air Hose

Flexzilla® HFZ38100YW2 3/8"x100' 300 PSI Hybrid Polymer All Weather Air Hose - Pkg Qty 4

Flexzilla® HFZ38100YW2 3/8"x100' 300 PSI Hybrid Polymer All Weather Air Hose - Pkg Qty 4

Bayco® Professional Quad-Tap Extension Cord SL-8904-40, 40'L Cord, 12/3 GA

Bayco® Professional Quad-Tap Extension Cord SL-8904-40, 40'L Cord, 12/3 GA

Reelcraft HR1057 Hose Reel Round Roller Guide for 3/8"-1/2" ID Hose

Reelcraft HR1057 Hose Reel Round Roller Guide for 3/8"-1/2" ID Hose

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI

Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI

Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 25'L Hose, 300 PSI

Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 25'L Hose, 300 PSI

Legacy™ AG7-X Rubber Tipped Air Blow Gun

Legacy™ AG7-X Rubber Tipped Air Blow Gun

Legacy™ AGKIT 6 Piece Air Blow Gun Kit Set

Legacy™ AGKIT 6 Piece Air Blow Gun Kit Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Lavi Industries Warehouse Retractable Belt Barrier, Black Case W/18' Black/Yellow Belt

Lavi Industries Warehouse Retractable Belt Barrier, Black Case W/18' Black/Yellow Belt

Legacy™ HWF1250BL3 Pvc Air Hose 1/2" x 50'

Workforce® Series PVC air hose is Legacy MFG's most popular air hose. The inner tube, reinforced with extra strong polyester braiding, the inner tube is made from virgin resin PVC giving it excellent flexibility and low temperature resistance. The outer cover also uses virgin resin PVC that is UV, oil and abrasion resistant. Hose has a 300 PSI working pressure.

Weights & Dimensions

  • Hose Inside Diameter 1/2 in
  • Hose/Cord Length 50 ft
  • Reel Hose Length Capacity 50 ft

Product Details

  • Hose Material PVC
  • Type Air Hose
  • For Use With Air
  • Brand Legacy
  • PSI 300 psi
  • Series Workforce
  • Material PVC
  • Manufacturers Part Number HWF1250BL3
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Legacy™ AG7-X Rubber Tipped Air Blow Gun

$18.75

1 item(s) added to cart.

Legacy™ AGKIT 6 Piece Air Blow Gun Kit Set

$35.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Legacy™ HWF1250BL3 1/2"x50' 300 PSI Polyester Braided PVC Air Hose

Legacy™ HWF1250BL3 1/2"x50' 300 PSI Polyester Braided PVC Air Hose

Item #: WB652644

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Legacy™ HWF1250BL3 1/2"x50' 300 PSI Polyester Braided PVC Air Hose
    Legacy™ HWF1250BL3 1/2"x50' 300 PSI Polyester Braided PVC Air Hose
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant