Global Industrial is here to help. As an essential distributor, we are open so that we can provide you with the products you need for your business.
x

Take 15% off your entire order!

Offer applied at checkout

+

Concrete Mounting Kit

Concrete Mounting Kit

Item #: WB652901

(29)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10.75

Save $0.54 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Concrete Mounting Kit

Includes four lag bolts to install one post. Effective length is 3/4" x 4-1/4".

Product Specifications

  • LENGTH INCHES5-1/2
  • COLOR FINISHGray
  • BRANDMLS Sales
  • TYPEIncludes 4 Bolts
  • PACKAGE QUANTITY4
  • DIAMETER INCHES3/4
  • PACKAGE QTY4
  • STYLEAnchor Kit
  • MODEL652901
Customer Review

5.0

  • 5 Star

    22
  • 4 Star

    5
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: A. Tim Sherrod

    Date: October 21, 2019

    Shipped on schedule. Well made. As promised.
    Your review:
    As promised.
  • Reviewer: Debra Gregor

    Date: October 09, 2019

    Great
    Your review:
    Worked as expected
  • Reviewer: Barb

    Date: July 21, 2018

    Senior Buyer
    Your review:
    Kelly did an awesome.
  • Reviewer: DAVID

    Date: March 23, 2018

    Concrete Anchoring Kit
    Your review:
    Excellent price, Fast service, and polite staff.
    Pros:
    Effortless
    Cons:
    None
  • Reviewer: SS

    Date: March 23, 2018

    As Described
    Your review:
    Not much to say, they're concrete bolts. Worked as they should.
    Pros:
    Worked as intended
    Cons:
    zero
  • Reviewer: Cheryl

    Date: March 23, 2018

    does the job
    Your review:
    works well, would purchase again.
  • Reviewer: Cheryl

    Date: March 23, 2018

    does the job
    Your review:
    no issues, works well with the other items.
  • Reviewer: Cheryl

    Date: March 23, 2018

    works good
    Your review:
    works well
  • Reviewer: Ross

    Date: March 23, 2018

    good product
    Your review:
    Good product, held tight. Worked as well as I hoped for.
    Pros:
    Easy to use.
  • Reviewer: RICHARD

    Date: October 19, 2016

    Concrete Mounting Kit
    Your review:
    This product worked exactly as illustrated and desiring. Make certain that you have the correct size masonry drill bit.
Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the appropriate size drill bit and to what depth?

    Question Asked By: Derek, January 31, 2019

    Answer This Question

    Question Answered By:

    • anonymous

      Hello. The appropriate size drill bit is ¾", and the minimum drill depth is 21/4" Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Concrete Mounting Kit

Concrete Mounting Kit

Item #: WB652901

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Concrete Mounting Kit
    Concrete Mounting Kit
    Concrete Mounting Kit

    Be the first to know about our special deals and events!

    Top