SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Black

Global Industrial™ 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Black

Item #: WB239134BK

(4)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Black
  • Beige

Black

Frequently Purchased Together

  • Global Industrial™ 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Black
  • Global Industrial™ Power Kit for 68"H and 81"H Orbit Posts - Black

    $65.95

  • Global Industrial™ Locking Keyboard Drawer - Black

    $110.95

  • Footrest For Global Industrial™ Orbit Computer Workstations - Black

    $28.95

Price: $1,126.00

$187.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Beige

Global Industrial™ 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Beige

Global Industrial™ Double Arm Kit with 3 VESA Mounts For Orbit Workstation - Black

Global Industrial™ Double Arm Kit with 3 VESA Mounts For Orbit Workstation - Black

Global Industrial™ Flip-Up Keyboard & Mouse Tray For Orbit Workstation

Global Industrial™ Flip-Up Keyboard & Mouse Tray For Orbit Workstation

Global Industrial™ Universal LCD Monitor VESA Mount For 10"-30" Flat Screens

Global Industrial™ Universal LCD Monitor VESA Mount For 10"-30" Flat Screens

Global Industrial™ Locking Keyboard Drawer - Black

Global Industrial™ Locking Keyboard Drawer - Black

Global Industrial™ Computer CPU/UPS/Power Supply Holder - Black

Global Industrial™ Computer CPU/UPS/Power Supply Holder - Black

Global Industrial™ 72"H Wall Mount Unit with VESA Mount - Black

Global Industrial™ 72"H Wall Mount Unit with VESA Mount - Black

Global Industrial™ Plastic Laminate Worksurface, 36"W x 20"D, Black

Global Industrial™ Plastic Laminate Worksurface, 36"W x 20"D, Black

Global Industrial™ Floor Mount Orbit Steel Post, 81"H, Black

Global Industrial™ Floor Mount Orbit Steel Post, 81"H, Black

Global Industrial™ Orbit CPU Computer Enclosure Cabinet Front/Rear Doors 2 Exhaust Fans, Black

Global Industrial™ Orbit CPU Computer Enclosure Cabinet Front/Rear Doors 2 Exhaust Fans, Black

Footrest For Global Industrial™ Orbit Computer Workstations - Black

Footrest For Global Industrial™ Orbit Computer Workstations - Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Omnimed® Mobile Tablet Stand, 22" Diameter Base, Adjustable Height Up to 7 ft.

Omnimed® Mobile Tablet Stand, 22" Diameter Base, Adjustable Height Up to 7 ft.

Complete Global Industrial™ Orbit Computer Workstation
81"H Stationary Floor Mount Unit with VESA LCD Mount


This complete workstation includes a center post, work surface, flat panel screen mount and CPU holder. All steel surfaces include a rugged, attractive powder coat finish.
The super strong 5" x 5" steel center post with base bolts to the floor for stability (hardware not included). To hide all cables, the post includes 3 cable management openings at 15", 42-1/2" and 70"H. Post base measures 17-1/2" x 17-1/2".
The rectangular work surface is a 1" thick wooden core finished in rugged plastic laminate that measures 36"W x 20"D. This 81"H unit can accommodate sitting or standing users with work surface heights of 30" and 40".
The VESA mount, which accommodates any flat panel monitor from 10-30", mounts at 52", 66" and 80"H Mount permits monitor to tilt up 15° and down 5° easily and without tools to provide optimal viewing. Locks in place with a thumb screw.
The CPU/power supply holder adjusts to hold items up to 9"W securely and includes non-skid cushions to prevent marring.

Weights & Dimensions

  • Depth 25 in
  • Width 36 in
  • Height 81 in
  • Weight 90 lbs

Product Details

  • Battery Powered No
  • Collection Orbit
  • Mounting Location Floor
  • Assembly Required Yes
  • Description Orbit Computer Workstation
  • Enclosure Type Open Style
  • Type Computer Workstation
  • Top Material Laminate
  • Brand Global Industrial
  • Material Steel
  • Manufacturers Part Number 239134BK
  • Color Family Black

Warranty

  • Warranty 1 yr
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 02, 2019

    81"H Stationary Floor Mount Orbit Computer Station
    Your review:
    Works well and looks just like the picture.
  • Reviewer: Anonymous

    Date: June 14, 2012

    Computer Stand
    Your review:
    Great space saver!
  • Reviewer: Anonymous

    Date: March 20, 2012

    Excellent workstation
    Your review:
    Witht he exception of the review I submitted on the footrest, these workstations are great. They are durable and yet very reasonably priced. We are very happy with them.
  • Reviewer: Anonymous

    Date: November 30, 2011

    Orbit floor mount work station
    Your review:
    Excellent product - Concerned about durability/strength of work surface
Product Q & A

There are 1 questions and 1 answer for this product.

  • Is the top cap removable on item #239134BK?

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      There is a square plastic cap on the top and it is removable.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Black

Global Industrial™ 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Black

Item #: WB239134BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Black
    Global Industrial™ 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Black
    Global Industrial™ 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Black
    Global Industrial™ 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Black
    Global Industrial™ 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Black
    Global Industrial™ 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Black
    Global Industrial™ 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Black
    Global Industrial™ 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Black
    Global Industrial™ 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Black
    Global Industrial™ 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Black
    Global Industrial™ 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Black
    Global Industrial™ 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Black
    Global Industrial™ 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Black
    Global Industrial™ 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Black
    Global Industrial™ 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Black
    Global Industrial™ 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Black
    Global Industrial™ 81"H Stationary Floor Mount Orbit Computer Station with VESA Mount, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant