Take 15% off your entire order!

Offer applied at checkout

+

Guardian Equipment Case Of Four 8 Oz. Bottles Bacteriostatic Additive For Portable Eyewash Station

Guardian Equipment Case Of Four 8 Oz. Bottles Bacteriostatic Additive For Portable Eyewash Station

Item #: WB237006

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$60.33 up to 25% OFF

Price: $45.25

Save $2.26 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Case of Bacteriostatic Additive
Includes four 8 oz. bottles of bacteriostat that keeps water clean and pure and ready for use anytime. Kills bacteria, fungus, algae and acanthamoeba. Use with our 16 gallon portable eye wash station. Shelf life is 12-months.

Product Specifications

  • BRANDGuardian Equipment
  • DESCRIPTIONBacteriostatic Additive
  • COLOR FINISHGreen
  • CONSTRUCTIONPolyethylene
  • ACTIVATIONPull Down Arm
  • FLOW RATE0.7 GPM
  • CAPACITY8 oz.
  • MEETS ANSIANSI Z358.1-2014
  • WEIGHT LBS. (FULL)145
  • CAPACITY GALLONS16
  • WEIGHT LBS. (EMPTY)19
  • MOUNT TYPEWall Mounted
  • SHELF LIFE12 - 18 Months
  • GRAVITY FEDYes
  • PACKAGE QUANTITY4
  • ASSEMBLYAssembled
  • MANUFACTURERS PART NUMBERG1540BA-R
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    EYEWASH STATION FLUID
    Your review:
    Easy purchase, good product , easy to use.
Product Q & A

There are 1 questions and 1 answer for this product.

  • How long will the eye wash water stay purified with each application of the purifying water additive? Other models boast 24 months before changing solution.

    Question Asked By: Jim Reid, November 14, 2011

    Answer This Question

    Question Answered By:

    • Product Expert, November 14, 2011

      As per manufacturer, after each application the water will stay purified up to 6 months.

Popular item in this category

Haws®, 9082 Bacteriostatic Preservative For Use In Portable Eyewash Stations, Water Additive

Item #: B549159

(1)

Ships same day.

$47.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Guardian Equipment Case Of Four 8 Oz. Bottles Bacteriostatic Additive For Portable Eyewash Station

Guardian Equipment Case Of Four 8 Oz. Bottles Bacteriostatic Additive For Portable Eyewash Station

Item #: WB237006

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Guardian Equipment Case Of Four 8 Oz. Bottles Bacteriostatic Additive For Portable Eyewash Station
    Guardian Equipment Case Of Four 8 Oz. Bottles Bacteriostatic Additive For Portable Eyewash Station
    Guardian Equipment Case Of Four 8 Oz. Bottles Bacteriostatic Additive For Portable Eyewash Station
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant