Take 15% off your entire order!

Offer applied at checkout

+

Lift-All® EE1601DFX6 Web Sling 1 Ply Eye & Eye 6 Feet Long 1 Inch Wide

Lift-All® EE1601DFX6 Web Sling 1 Ply Eye & Eye 6 Feet Long 1 Inch Wide

Item #: WB241888

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.75

Save $0.64 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

POLYESTER WEB SLING

Tuff-Tag rated capacity and warning label is guaranteed legible for the life of the sling. Red core yarn warning system aids in the sling inspection process. Abrasion resistant latex treatment for extended sling life. Soft web will not mar the load. Resists rot and mildew.

Eye & Eye style slings have Type 3 (flat eyes) that are easy to rig and remove from under loads. Chokes tightly around loads.

Other lengths are available; Please call for pricing.

Product Specifications

  • LENGTH FEET6
  • WIDTH INCHES1
  • COLOR FINISHYellow
  • BRANDLift-All
  • CONSTRUCTIONPolyester
  • MANUFACTURERS PART NUMBEREE1601DFX6
  • PLY1
  • STYLEWeb Flat
  • TYPEEye & Eye
  • BASKET HITCH CAPACITY LBS.2400
  • VERTICAL LIFT CAPACITY LBS.1200
  • CHOKER HITCH CAPACITY LBS.950
  • UPC697886268114
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 07, 2013

    As Advertised
    Your review:
    The sling appears to be of good quality. I don't plan on lifting objects that heavy. I think that this sling will work for the relatively short distances I have to lift equipment off the floor.
  • Reviewer: Anonymous

    Date: October 07, 2013

    Sling
    Your review:
    Appears to work good..
Product Q & A

There are no questions for this product.

Save $6.75 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lift-All® EE1601DFX6 Web Sling 1 Ply Eye & Eye 6 Feet Long 1 Inch Wide

Lift-All® EE1601DFX6 Web Sling 1 Ply Eye & Eye 6 Feet Long 1 Inch Wide

Item #: WB241888

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lift-All® EE1601DFX6 Web Sling 1 Ply Eye & Eye 6 Feet Long 1 Inch Wide
    Lift-All® EE1601DFX6 Web Sling 1 Ply Eye & Eye 6 Feet Long 1 Inch Wide
    Lift-All® EE1601DFX6 Web Sling 1 Ply Eye & Eye 6 Feet Long 1 Inch Wide
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant