take 10% off our everday low prices!

Offer applied at final checkout

+

MMF STEELMASTER® Unitag™ 40 Key Cabinet 201904003 Single Key Lock Sand

MMF STEELMASTER® Unitag™ 40 Key Cabinet 201904003 Single Key Lock Sand

Item #: WB237745

(3)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Disc Tumbler Lock
  • Keyed Alike
  • Dual Control Lock

Disc Tumbler Lock

Frequently Purchased Together

  • MMF Slotted Rack Key Tags with Snap-Hook 201300006 Plain White, Resealable Bag, 2 Pack of 40 Tags - Pkg Qty 2

    $12.20

  • MMF Slotted Rack Key Tags with Snap-Hook 5313231AA06 - Numbered 1-20, White

    $7.60

  • MMF Slotted Rack Key Tags with Snap-Hook 5313231AB06 - Numbered 21-40, White

    $7.60

$92.30 up to 45% OFF

Price: $50.95

Save $2.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Key Cabinet - 40 Key Capacity
Allows for easy identification and secure storage of keys. Solid steel construction. Disc tumbler lock with 2 keys. Pre-drilled holes and fastening hardware for easy mounting to wall or door. Key tags included. Powder coat sand finish.

Product Specifications

  • WIDTH INCHES8
  • DEPTH INCHES2-5/8
  • HEIGHT INCHES12-1/8
  • CAPACITY40 Keys
  • ASSEMBLYAssembled
  • BRANDMMF Industries
  • COLOR FINISHSand
  • CONSTRUCTIONSteel
  • KEY CAPACITY40
  • LOCK TYPEDisc Tumbler Lock
  • MANUFACTURERS PART NUMBER201904003
  • PRODUCT FAMILYKey Cabinet - Single Slotted Key Tag
Customer Review

4.0

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CURTVB

    Date: March 26, 2018

    Good Product
    Your review:
    Very nice key-box for low cost. Does just as description states, secures keys on tags. Have purchased many of these (6+) for various locations.
    Pros:
    Easy to mount with teardrop slots on top, fixed holes for lower. keeps keys organized. tags for identification are easy to retrieve and then re-hang.
    Cons:
    Only 1 minor flaw - lower row on the door must be restricted to "Short" keys or rings as they can interfere with door closing.
  • Reviewer: Cindy

    Date: May 31, 2013

    Key Cabint
    Your review:
    Very nice cabinets. Deliver was very quick.
  • Reviewer: Steve Klein

    Date: May 10, 2012

    one key only
    Your review:
    as long as you only need to put one key on each tab this unit would be fine. However if more than one key is needed, space is too tight and keys become tangled.-
Product Q & A

There are no questions for this product.

See More Questions & Answers

You might be interested in this similar product

Global™ Key Cabinet - 30 Keys, Sand

Item #: WB237745

(2)

Ships same day.

$29.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF STEELMASTER® Unitag™ 40 Key Cabinet 201904003 Single Key Lock Sand

MMF STEELMASTER® Unitag™ 40 Key Cabinet 201904003 Single Key Lock Sand

Item #: WB237745

The item above has been added to your shopping list:

List name

Save Item to

Select List

    MMF STEELMASTER® Unitag™ 40 Key Cabinet 201904003 Single Key Lock Sand
    MMF STEELMASTER® Unitag™ 40 Key Cabinet 201904003 Single Key Lock Sand
    MMF STEELMASTER® Unitag™ 40 Key Cabinet 201904003 Single Key Lock Sand
    MMF STEELMASTER® Unitag™ 40 Key Cabinet 201904003 Single Key Lock Sand
    MMF STEELMASTER® Unitag™ 40 Key Cabinet 201904003 Single Key Lock Sand
    MMF STEELMASTER® Unitag™ 40 Key Cabinet 201904003 Single Key Lock Sand
    MMF STEELMASTER® Unitag™ 40 Key Cabinet 201904003 Single Key Lock Sand
    MMF STEELMASTER® Unitag™ 40 Key Cabinet 201904003 Single Key Lock Sand
    MMF STEELMASTER® Unitag™ 40 Key Cabinet 201904003 Single Key Lock Sand
    MMF STEELMASTER® Unitag™ 40 Key Cabinet 201904003 Single Key Lock Sand
    MMF STEELMASTER® Unitag™ 40 Key Cabinet 201904003 Single Key Lock Sand

    Be the first to know about our special deals and events!

    Top