SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S2460C Chrome Wire Shelf 60"W x 24"D

Nexel® S2460C Chrome Wire Shelf 60"W x 24"D

Item #: WB188560G

(4)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $68.95

Save $3.45 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $68.95 ea.
  • Buy 7+ $66.95 ea.

Quantity

Customers Also Viewed

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 48"W x 24"D x 74"H

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 48"W x 24"D x 74"H

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 60"W x 24"D x 74"H

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 60"W x 24"D x 74"H

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 72"W x 24"D x 74"H

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 72"W x 24"D x 74"H

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 36"W x 18"D x 74"H

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 36"W x 18"D x 74"H

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 48"W x 24"D x 63"H

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 48"W x 24"D x 63"H

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 36"W x 18"D x 54"H

Nexel® Chrome, 4 Tier, Wire Shelving Starter Unit, 36"W x 18"D x 54"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5S4 (4) Swivel Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity

Nexel® CA5S4 (4) Swivel Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity

Translucent Shelf Liner 60 x 24

Translucent Shelf Liner 60 x 24

Nexel® Zinc Chromate, 4 Tier, Wire Shelving Starter Unit, 48"W x 24"D x 74"H

Nexel® Zinc Chromate, 4 Tier, Wire Shelving Starter Unit, 48"W x 24"D x 74"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 74"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 74"H

Nexel® S2460C Chrome Wire Shelf 60"W x 24"D

Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome plated finish is attractive enough for retail display, but withstands warehouse conditions as well.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Shelves easily adjust without tools at 1" increments
  • NSF approved
  • Limited one year warranty in dry application and usage

Weights & Dimensions

  • Depth 24 in
  • Width 60 in
  • Weight Capacity 600 lbs

Product Details

  • Description Wire
  • Assembly Required Assembled
  • Accessory Type Shelf
  • Brand Nexel
  • Material Steel
  • Finish Chrome
  • Manufacturers Part Number S2460C
  • Shelf Capacity 600 lbs
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: September 07, 2019

    Easy Customer Service
    Your review:
    Had an issue with an order and customer service took care of it promptly, no hassle.
  • Reviewer: Anonymous

    Date: March 26, 2018

    shelf review
    Your review:
    received the right size with all the parts.
  • Reviewer: Anonymous

    Date: March 23, 2018

    much better than the "adjustable" shelf
    Your review:
    Good for adding an additional shelf to any rack. It's best to know exactly where you want it prior to putting it together because it's not the easiest to adjust later. But those "adjustable" shelves with the tabs can't handle much weight and the tabs break making the whole shelf useless. This is a much more reliable design
  • Reviewer: Anonymous

    Date: July 07, 2014

    Worth every penny!
    Your review:
    I'm glad I opted for an extra shelve for my 4-shelve unit. The system handles the extra weight really well and you can never have too much storage space.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S2460C Chrome Wire Shelf 60"W x 24"D

Nexel® S2460C Chrome Wire Shelf 60"W x 24"D

Item #: WB188560G

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S2460C Chrome Wire Shelf 60"W x 24"D
    Nexel® S2460C Chrome Wire Shelf 60"W x 24"D
    Nexel® S2460C Chrome Wire Shelf 60"W x 24"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant