SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S1836Z Poly-Z-Brite® Wire Shelf 36"W x 18"D

Nexel® S1836Z Poly-Z-Brite® Wire Shelf 36"W x 18"D

Item #: WB189375

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $43.95 ea.
  • Buy 7+ $41.95 ea.

Quantity

Customers Also Viewed

Nexel® Poly-Z-Brite® Wire Shelving Starter 36"W x 18"D x 74"H

Nexel® Poly-Z-Brite® Wire Shelving Starter 36"W x 18"D x 74"H

Nexel® Poly-Z-Brite® Wire Shelving Starter 36"W x 18"D x 54"H

Nexel® Poly-Z-Brite® Wire Shelving Starter 36"W x 18"D x 54"H

Nexel® Poly-Z-Brite® Wire Shelving Starter 24"W x 18"D x 63"H

Nexel® Poly-Z-Brite® Wire Shelving Starter 24"W x 18"D x 63"H

Nexel® Poly-Z-Brite® Wire Shelving Starter 48"W x 18"D x 74"H

Nexel® Poly-Z-Brite® Wire Shelving Starter 48"W x 18"D x 74"H

Nexel® Poly-Z-Brite® Wire Shelving Starter 72"W x 24"D x 74"H

Nexel® Poly-Z-Brite® Wire Shelving Starter 72"W x 24"D x 74"H

Nexel® Poly-Z-Brite® Wire Shelving Starter 48"W x 24"D x 74"H

Nexel® Poly-Z-Brite® Wire Shelving Starter 48"W x 24"D x 74"H

Nexel® Poly-Z-Brite® Wire Shelving Starter 36"W x 24"D x 63"H

Nexel® Poly-Z-Brite® Wire Shelving Starter 36"W x 24"D x 63"H

Nexel® Poly-Z-Brite® Wire Shelving Starter 36"W x 18"D x 63"H

Nexel® Poly-Z-Brite® Wire Shelving Starter 36"W x 18"D x 63"H

Nexel® Poly-Z-Brite® Wire Shelving Starter 30"W x 18"D x 74"H

Nexel® Poly-Z-Brite® Wire Shelving Starter 30"W x 18"D x 74"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Nexel® Wire Shelving Unit, 48"W x 24"D x 74"H, Zinc Chromate

Nexel® Wire Shelving Unit, 48"W x 24"D x 74"H, Zinc Chromate

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 74"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 74"H

Nexel® S1836Z Poly-Z-Brite® Wire Shelf 36"W x 18"D

Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit. Poly-Z-Brite® features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGuard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NEXGuard® anti-microbial agent
  • NSF approved for wet or dry use
  • Limited fifteen year warranty against rust and corrosion

Weights & Dimensions

  • Depth 18
  • Width 36
  • Weight Capacity 800 lbs

Product Details

  • Description Wire
  • Assembly Required Assembled
  • Accessory Type Shelf
  • Brand Nexel
  • Material Steel
  • Finish Poly-Z-Brite®
  • Shelf Capacity 800 lbs
  • Manufacturers Part Number S1836Z
  • Color Family Clear
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CHRISTINA

    Date: April 03, 2021

    Shelf addition
    Your review:
    Needed extra space
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S1836Z Poly-Z-Brite® Wire Shelf 36"W x 18"D

Nexel® S1836Z Poly-Z-Brite® Wire Shelf 36"W x 18"D

Item #: WB189375

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S1836Z Poly-Z-Brite® Wire Shelf 36"W x 18"D
    Nexel® S1836Z Poly-Z-Brite® Wire Shelf 36"W x 18"D
    Nexel® S1836Z Poly-Z-Brite® Wire Shelf 36"W x 18"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant