+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nexel® S1860Z Poly-Z-Brite® Wire Shelf 60"W x 18"D
Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit. Poly-Z-Brite® features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGuard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use.
Features:
Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit. Poly-Z-Brite® features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGuard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use.
Features:
- Open design to maximize air and light circulation and minimize dust accumulation
- Includes 1 shelf and 4 shelf clips
- Shelves easily adjust without tools at 1" increments
- NEXGuard® anti-microbial agent
- NSF approved for wet or dry use
- Limited fifteen year warranty against rust and corrosion
Product Specifications
- WIDTH INCHES60
- DEPTH INCHES18
- CAPACITY LBS600
- COLOR FINISHClear Epoxy
- ASSEMBLYAssembled
- BRANDNexel®
- CONSTRUCTIONSteel
- DESCRIPTIONWire
- MANUFACTURERS PART NUMBERS1860Z
- MODEL188554Z
- SHELF CAPACITY LBS600
- Base Model Number189379
- FINISHPoly-Z-Brite®
⚌
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: June 08, 2015
Product Q & A
There are no questions for this product.
Accessories

Nexel® ABM12C-12 Clear Label Holder 12"W x 1-1/4"H With Paper Insert (12 Pc)
Item #: ABM12C-12
Not Yet Rated
$29.95

Nexel® S1860Z Poly-Z-Brite® Wire Shelf 60"W x 18"D
$46.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories