+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Replacement Parts
Nexel® S2454Z Poly-Z-Brite® Wire Shelf 54"W x 24"D
Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit. Poly-Z-Brite® features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGuard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use.
Features:
Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit. Poly-Z-Brite® features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGuard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use.
Features:
- Open design to maximize air and light circulation and minimize dust accumulation
- Includes 1 shelf and 4 shelf clips
- Shelves easily adjust without tools at 1" increments
- NEXGuard® anti-microbial agent
- NSF approved for wet or dry use
- Limited fifteen year warranty against rust and corrosion
Weights & Dimensions
- Depth 24 in
- Width 54 in
- Weight Capacity 600 lbs
Product Details
- Description Wire
- Assembly Required Assembled
- Accessory Type Shelf
- Brand Nexel
- Material Steel
- Finish Poly-Z-Brite®
- Shelf Capacity 600 lbs
- Manufacturers Part Number S2454Z
- Color Family Clear
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Nexel® ABM24C-6 Clear Label Holder 24"W x 1-1/4"H With Paper Insert (6 Pc)
Item #: ABM24C-6
Not Yet Rated
$26.61
Replacement Parts

Nexel® S2454Z Poly-Z-Brite® Wire Shelf 54"W x 24"D
$80.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Replacement Parts