Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Nexel® S1836SS Stainless Steel Solid Shelf 36"W x 18"D

Nexel® S1836SS Stainless Steel Solid Shelf 36"W x 18"D

Item #: WB585119

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $128.95

Save $6.45 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $128.95 ea.
  • Buy 7+ $126.95 ea.

Quantity

Customers Also Viewed

Nexel® CA5SBS (2) Swivel (2) Swivel Brake Casters, SS, 5" Polyurathane, Set of (4), 1200 lb Cap

Nexel® CA5SBS (2) Swivel (2) Swivel Brake Casters, SS, 5" Polyurathane, Set of (4), 1200 lb Cap

Nexel® Galvanized Shelf Truck w/Brakes, 1200 lb. Capacity, 36"L x 24"W x 69"H, Gray

Nexel® Galvanized Shelf Truck w/Brakes, 1200 lb. Capacity, 36"L x 24"W x 69"H, Gray

Nexel® Galvanized Shelf Truck w/Brakes, 1200 lb. Capacity, 60"L x 24"W x 69"H, Gray

Nexel® Galvanized Shelf Truck w/Brakes, 1200 lb. Capacity, 60"L x 24"W x 69"H, Gray

Nexel® Galvanized Shelf Truck, 1200 lb. Capacity, 36"L x 18"W x 69"H, Gray

Nexel® Galvanized Shelf Truck, 1200 lb. Capacity, 36"L x 18"W x 69"H, Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Utility Cart w/2 Shelves, 500 lb. Cap, 38"L x 17-1/2"W x 32-1/2"H, Gray

Global Industrial™ Utility Cart w/2 Shelves, 500 lb. Cap, 38"L x 17-1/2"W x 32-1/2"H, Gray

Global Industrial™ Steel Stock Cart w/2 Shelves, 500 lb. Capacity, 36"L x 24"W x 32"H

Global Industrial™ Steel Stock Cart w/2 Shelves, 500 lb. Capacity, 36"L x 24"W x 32"H

Free Shipping

Nexel® SOLID STAINLESS STEEL SHELF

These shelves offer added rust and corrosion resistance. Made with type 304, 18 gauge stainless steel. 600 lb. capacity. Includes 4 black plastic snap-on sleeves for easy installation and height adjustments. Raised edges on shelf surface helps retain cargo. 1 Year Limited Warranty.

Weights & Dimensions

  • Depth 18 in
  • Width 36 in
  • Weight Capacity 600 lbs

Product Details

  • Brand Nexel
  • Description Solid
  • Assembly Required Assembled
  • Warranty 1 yr
  • Material 12-Gauge Steel
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S1836SS Stainless Steel Solid Shelf 36"W x 18"D

Nexel® S1836SS Stainless Steel Solid Shelf 36"W x 18"D

Item #: WB585119

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant