Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S2472SZ Solid Galvanized Shelf 72"W x 24"D

Nexel® S2472SZ Solid Galvanized Shelf 72"W x 24"D

Item #: WB189977C

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $124.95

Save $6.25 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $124.95 ea.
  • Buy 7+ $122.95 ea.

Quantity

Customers Also Viewed

Nexel® Galvanized Shelving Individual Shelves

Quality 18-gauge galvanized steel shelves are moisture and corrosion resistant and hold small items that can fall through wire shelves. Features a raised edge to help retain loads. Individual shelves easily adjust without tools and align accurately at 1" increments on numbered posts. Easy assembly. 1 Year Limited Warranty.

Individual Shelves made of 18 gauge steel and include snap-on sleeves

Add our shelf accessories for customized storage.

  • WIDTH INCHES 27
  • CAPACITY LBS 400
  • COLOR FINISH Galvanized Steel
  • ASSEMBLY Assembled
  • CONSTRUCTION 12-Gauge Steel
  • DESCRIPTION Solid
  • LIMITED WARRANTY 1 Year
  • BRAND Nexel
  • DEPTH INCHES 24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S2472SZ Solid Galvanized Shelf 72"W x 24"D

Nexel® S2472SZ Solid Galvanized Shelf 72"W x 24"D

Item #: WB189977C

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S2472SZ Solid Galvanized Shelf 72"W x 24"D
    Nexel® S2472SZ Solid Galvanized Shelf 72"W x 24"D
    Nexel® S2472SZ Solid Galvanized Shelf 72"W x 24"D
    Nexel® S2472SZ Solid Galvanized Shelf 72"W x 24"D
    Nexel® S2472SZ Solid Galvanized Shelf 72"W x 24"D
    Nexel® S2472SZ Solid Galvanized Shelf 72"W x 24"D
    Nexel® S2472SZ Solid Galvanized Shelf 72"W x 24"D
    Nexel® S2472SZ Solid Galvanized Shelf 72"W x 24"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant