+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Replacement Parts
Nexelon® S1836N Wire Shelf 36"W x 18"D
Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit. Nexelon® is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGuard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use.
Features:
Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit. Nexelon® is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGuard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use.
Features:
- Open design to maximize air and light circulation and minimize dust accumulation
- Shelves easily adjust without tools at 1" increments
- NEXGuard® anti-microbial agent
- NSF approved for wet or dry use
- Limited lifetime warranty against rust and corrosion
Weights & Dimensions
- Depth 18
- Width 36
Product Details
- Description Wire
- Assembly Required Assembled
- Shelf Type Wire
- Accessory Type Shelf
- Brand Nexel
- Material Steel
- Finish Nexelon®
- Shelf Capacity 800 lbs
- Manufacturers Part Number S1836N
- Color Family Blue
Photo/Video Gallery
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: July 25, 2017
Product Q & A
There are no questions for this product.
Accessories

Nexel® ABM12C-12 Clear Label Holder 12"W x 1-1/4"H With Paper Insert (12 Pc)
Item #: ABM12C-12
Not Yet Rated
$35.95
Replacement Parts

Nexel® S1836N Nexelon® Wire Shelf 36"W x 18"D
$34.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories
- Replacement Parts