+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Nexelon® S1848N Wire Shelf 48"W x 18"D
Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit. Nexelon® is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGuard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use.
Features:
Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit. Nexelon® is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGuard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use.
Features:
- Open design to maximize air and light circulation and minimize dust accumulation
- Shelves easily adjust without tools at 1" increments
- NEXGuard® anti-microbial agent
- NSF approved for wet or dry use
- Limited lifetime warranty against rust and corrosion
Product Specifications
- WIDTH INCHES48
- DEPTH INCHES18
- COLOR FINISHBlue Epoxy
- ASSEMBLYAssembled
- BRANDNexel®
- CONSTRUCTIONSteel
- DESCRIPTIONWire
- MANUFACTURERS PART NUMBERS1848N
- SHELF CAPACITY LBS800
- SHELF TYPEWire
- Base Model Number188552
- FINISHNexelon®
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Nexel® ABM12C-12 Clear Label Holder 12"W x 1-1/4"H With Paper Insert (12 Pc)
Item #: ABM12C-12
Not Yet Rated
$29.95

Nexelon® S1848N Wire Shelf 48"W x 18"D
$33.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories