Take 15% off your entire order!

Offer applied at checkout

+

Nexelon® S2436N Wire Shelf 36"W x 24"D

Nexelon® S2436N Wire Shelf 36"W x 24"D

Item #: WB188556E

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $33.95 ea.
  • Buy 7+ $32.95 ea.

Quantity

Customers Also Viewed

Nexelon® S2436N Wire Shelf 36"W x 24"D

Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit. Nexelon® is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGuard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Shelves easily adjust without tools at 1" increments
  • NEXGuard® anti-microbial agent
  • NSF approved for wet or dry use
  • Limited lifetime warranty against rust and corrosion

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES24
  • COLOR FINISHBlue Epoxy
  • ASSEMBLYAssembled
  • BRANDNexel®
  • CONSTRUCTIONSteel
  • DESCRIPTIONWire
  • MANUFACTURERS PART NUMBERS2436N
  • SHELF CAPACITY LBS800
  • SHELF TYPEWire
  • Base Model Number188556
  • FINISHNexelon®
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 12, 2011

    Excellent Shelvong for heavy items
    Your review:
    This shelving is easy to assemble, the add on units saves room and gives a clean appearance. I am using the shelving to hold fabric (lots of fabric) that bowed the plastic shelves rated to 100lbs a shelf. So far the wire shelving is working well.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexelon® S2436N Wire Shelf 36"W x 24"D

Nexelon® S2436N Wire Shelf 36"W x 24"D

Item #: WB188556E

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexelon® S2436N Wire Shelf 36"W x 24"D
    Nexelon® S2436N Wire Shelf 36"W x 24"D
    Nexelon® S2436N Wire Shelf 36"W x 24"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant