SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S2472N Nexelon® Wire Shelf 72"W x 24"D

Nexel® S2472N Nexelon® Wire Shelf 72"W x 24"D

Item #: WB188564E

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $106.95

Save $5.35 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $106.95 ea.
  • Buy 7+ $104.95 ea.

Quantity

Customers Also Viewed

Nexel® Nexelon®, 4 Tier, Wire Shelving Starter Unit, 72"W x 24"D x 74"H

Nexel® Nexelon®, 4 Tier, Wire Shelving Starter Unit, 72"W x 24"D x 74"H

Nexel® Chrome Wire Document Holder

Nexel® Chrome Wire Document Holder

Nexel® Nexelon®, 4 Tier, Wire Shelving Starter Unit, 72"W x 24"D x 63"H

Nexel® Nexelon®, 4 Tier, Wire Shelving Starter Unit, 72"W x 24"D x 63"H

Nexel® Nexelon®, 4 Tier, Wire Shelving Starter Unit, 72"W x 24"D x 86"H

Nexel® Nexelon®, 4 Tier, Wire Shelving Starter Unit, 72"W x 24"D x 86"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® Zinc Chromate, 4 Tier, Wire Shelving Starter Unit, 48"W x 24"D x 74"H

Nexel® Zinc Chromate, 4 Tier, Wire Shelving Starter Unit, 48"W x 24"D x 74"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 74"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 74"H

Nexelon® S2472N Wire Shelf 72"W x 24"D

Customize your wire shelving units with additional shelves or mix shelves and posts to create a custom unit. Nexelon® is the top of the line blue metallic finish designed to handle extreme wet, hot or cold environments. NEXGuard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Shelves easily adjust without tools at 1" increments
  • NEXGuard® anti-microbial agent
  • NSF approved for wet or dry use
  • Limited lifetime warranty against rust and corrosion

Weights & Dimensions

  • Depth 24 in
  • Width 72 in

Product Details

  • Description Wire
  • Assembly Required Assembled
  • Shelf Type Wire
  • Accessory Type Shelf
  • Brand Nexel
  • Material Steel
  • Finish Nexelon®
  • Shelf Capacity 600 lbs
  • Manufacturers Part Number S2472N
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S2472N Nexelon® Wire Shelf 72"W x 24"D

Nexel® S2472N Nexelon® Wire Shelf 72"W x 24"D

Item #: WB188564E

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S2472N Nexelon® Wire Shelf 72"W x 24"D
    Nexel® S2472N Nexelon® Wire Shelf 72"W x 24"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant